Add More Items
View All Quick Selects
Below you can add an image for 'DPF222RP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 5.4 In Overall Length, 3.15 In Overall Width, 8.7 In Overall Height, 27 LB
Total Availability: In Stock
Check local availability
Book Price
$72.29
Each
D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Voltage, 12A Nominal Current, Din Rail/Panel Mount, Elevator Wire Connection, Qty: 1, IP20 Enclosure, Eight-Pole
$22.20
Strips & Wraps 2538 Lumens STRP220 2 Feet 20W 80CRI 5000K 120V-277V
$77.76
D2 Series Socket, Used With D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, Four-Pole
$27.70
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$87.79
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$31.74
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, TRNP Timing Relays, TMR5 and TRM6 Time Delay Relays, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, 8 Pins
$11.33
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 24 VDC Coil, 650 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 24V Coil, 180 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$25.19
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 1, IP20 Enclosure
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$21.72
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.15 In Overall Width, 8.6 In Overall Height, 34 LB
$73.72
D7 Series Socket, Used With D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module Size B, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, IP20 Enclosure
$21.42
Bosch Radion Repeater Wireless Transceiver, White
$231.99
Conduit Strap, 2-Hole Type; 20 Mil Gray PVC Coated Stemped Steel Material; Rigid Conduit Used On; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 3/4 Inch Trade Size; REDH2OT[R] Brand; PBPS Model
$2,851.94
Per 100
Cbty Barrier STRP Splice
$20.62
D3 Series Coil Bus Jumper, Used With D3PR2, D3PF2, D3PR3, D3PF3, D3PR5, D5PR2, D5PF2, D5PR3, and D5PF3 Relays, Qty: 10
$3.70
DP Contr 3P 240 Screw
$59.39
D1 Series Socket, Used With D1PR1 and D1PF1 Relays, Module Size B, 300V Nominal Voltage, 20A Nominal Current, Panel/Din Rail Mount, Screw Clamping Wire Connection, Qty: 10, IP20 Enclosure
$8.05
20
Popularity
Default