Add More Items
View All Quick Selects
Below you can add an image for 'DS0908BFD25 FREUD AMERICA INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-1/2" 90° Liquidtight Conn.Usa
Total Availability: In Stock
Check local availability
Book Price
$37,665.00
Per 100
Rainproof Conduit Hub, 4.25 In Overall Length, 4.25 In Overall Width, 2 In Overall Height, 0.4 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$78.00
Each
Lith DSXF1 Led P2 50K M4 D-Series S
$349.99
25/5MFD 370/440V Round Usa Made Capacitor
$32.57
Eaton CH Loadcenter and Breaker Accessories - Large Blank Hub Closure Plate, Group 2 -Large Blank Hub Closure Plate, CH, Group 2 Rainproof Conduit Hubs
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$50.67
LTCSS5090
$37.99
3/4" X 6" X 1/4" Spade Bit For Wood
$5.57
Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 60A Switch Rating
$812.97
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
$221.49
Eaton CH Loadcenter and Breaker Accessories - Small Blank Hub Closure Plate, Group 1-Small Blank Hub Closure Plate, CH, Group 1 Rainproof Conduit Hubs
$22.65
Control Station Cover, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Material, 4NO-2NC Contact Configuration, Maintained Switch Action, 2 Circuits, 3 Positions, 3.65 LB
$502.07
The CL900 Electrical Tester Is An Auto-Ranging, True Root Mean Square (TRMS) Digital Clamp Meter. It Measures Ac/DC Current Via The Clamp and Measures Ac/DC Voltage, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance, and Tests Diodes Via Test-Leads. It Features A Low Impedance (Loz) Mode For Identifying and Eliminating Ghost or Stray Voltages, and Has A Dedicated Mode For Capturing Inrush Current.
$232.74
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
1/4" Hex to 1/4" Square Socket Adapter
$2.71
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$501.97
Eaton CH Loadcenter and Breaker Accessories - Conduit Hub Adapter Kit, Conduit Hub Adapter Kit, CH, Standard T, Used With Type CH Style 3/4 In Loadcenter and Breakers
$55.49
1X90 Al Standard Elbow
$2,921.59
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$280.87
Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 100A Switch Rating
$1,462.18
20
Popularity
Default