Add More Items
View All Quick Selects
Below you can add an image for 'DS0914BGP25' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/0 Flex G, H, I, K, M, Dlo, 1/0 Awg (B/C) Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$16.51
Each
9" 8/14 Tpi Bi-Metal Reciprocating Saw Blades 5PK
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$21.45
SWC 63946855 NMB 14/3 G 250C
$585.60
Per 1,000 Feet
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Fully Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.94" (23.9 MM) Long and 0.36" (9.1 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 50.
$151.96
Per 100
6" 8/14TPI Bi-Metal Reciprocating Saw Blades 5PK
$16.76
14/9C Tray Cable-Pieces
$2,203.75
Panduit DNF14-250FIM-L Male Disconnect
$133.88
The Vibration Resistant Male Tab Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.90" (22.9 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Standard Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 100.
$150.43
Stronghold™ Female Disconnect, Vinyl Barrel Insulated, 16 - 14 Awg, .250 X .032 Tab Size.
$42.73
14G 2CON Tray Cable PCS
$813.77
Per 1,000
14"X25" Stamped Return Air Filter Grille
$28.50
Panduit DV14-250B-C Female Disconnect
$93.28
TCC 14-7 2C Cu 600V PN BKRD PVC BK 500R
Lenox Reciprocating Saw Blades, Metal Cutting, 6-Inch, 18 Tpi, 25-Pack ( B614R)
$4.33
14-41 Cu 3/C Black/White/Green Soow Black 90C 600V Paper 250 FT14-41 Cu 3/C Black/White/Green Soow Black 90C 600V Paper 250 FT
$1,275.65
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$875.45
Nsi GRP-SB14120N CBL Nat STL Barb 1
$19.61
14/3 Wog Romex-250'
$585.59
Stainless Steel Cable Ties, 14" 250 Min Min. Tensile Strength, 100
$634.00
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
20
Popularity
Default