Add More Items
View All Quick Selects
Below you can add an image for 'DSBVR1C' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$221.49
Each
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type
Total Availability: In Stock
$8.68
PB1
$101.80
Duct Seal Compound. Asbestos Free, Non-Drying, Non-Toxic Permanently Soft. 1LB
$9.92
Cable Tie Mounting Base, 4-Way Configuration Offers Efficient Wire Routing;Ideal For Use With Miniature, Intermediate and Standard Cable Ties;Offer Secure Wire Management, 0.99 In Length, Made In Usa, Natural Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, 100 BG;500 Ca Package Quantity, Rohs 2011/65/Eu Compliant
$34.74
Per 100
Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 30A At 600 Vac Fuse Clips, 30A Switch Rating, Nec 600 Type Volts
$863.26
Lut DVRF-PKG1S-WH Pico Paddle Remot
$87.83
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
The DSW-301 Dual Technology Wall Switch Sensor Turns Lights Off and On Based On Occupancy.
$109.13
Rainproof Conduit Hub, 2.75 In Overall Length, 3 In Overall Width, 1.25 In Overall Height, 0.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.60
Low Profile Inbox With Adapter Sleeve For New Brick. Horizontal With Weatherproof While In Use Clear Cover and White Box.
$3,940.04
Lut DVRF-PKG1D-WH Pico Paddle Remot
Cable Tie Mounting Base, Adhesive/Screw Base Style, Nylon Material, Ultraviolet Black, 1 In Length, 1 In Width, Weather Resistant, Uv Resistant, 0.229 In Thickness, +185 °F Operating Temperature, 0.324 LB
$42.55
X1PB124*
$4,365.22
Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 100A Switch Rating
$1,462.18
Electrical Box, Plastic, Brown/Clear, DBHB1BRC Model, 1 Gang, Rectangular, Wall Mount, 7.186 In Length, 4.934 In Width, 5.160 In Height, 1.1 LB
$2,798.02
Rainproof Plate Hub, 2.75 In Overall Length, 3 In Overall Width, 1.25 In Overall Height, 0.2 LB
$35.00
Lith DSXF1 Led P2 50K M4 D-Series S
$349.99
Bosch High Performance Request-to-Exit Black
$99.99
20
Popularity
Default