DVCL253PIV - Diva 250W Led 3WAY Ivory

Lutron

  • $81.69 (Each)
  • $81.69 (Each)

In-Stock: 0 available locally (Marietta, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVCL253PIV
Manufacturer
Lutron
Manufacturer's Part Number
DVCL-253P-IV
Description
Diva 250W Led 3WAY Ivory
Diva Gloss Dimmer For 250W CFL/Led, 600W Inc/Hal, or Lutron Hi-Lume A-Series Lte Led Driver In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276092029 / 00784276092029
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.69 (Each)
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
0
All Stores
2
Resources
Images
 
 
DVCL253PIV - Small Image
 
DVCL253PIV - Large Image
 
DVCL253PIV - Large Image
 
DVCL253PIV - Large Image
 
DVCL253PIV - Large Image
 
DVCL253PIV - Large Image
 
DVCL253PIV - Large Image
 
DVCL253PIV - Large Image
 
DVCL253PIV - Large Image
360 Images
 
 
DVCL253PIV - 360 Image
Attachments
 
 
DVCL253PIV - Specification Sheet
Other Links
 
 
DVCL253PIV - Other
 
DVCL253PIV - Other
 
DVCL253PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva CFL/Led Box 250W Ivory
Features
The Diva 250-Watt LED+ dimmer switch works with dimmable LED and CFL screw-in bulbs up to 250-Watt and is also compatible with up to 600-Watt of standard incandescent and halogen bulbs, allowing you to control all 4 bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. With the same features as Lutron's Diva dimmer switch, the large paddle switch turns the light on/off and re
extra long description
LUT DVCL-253P-IV DIVA CFL/LED BOX 2
Description
DIVA 250W LED 3WAY IVORY
Long Description
Diva gloss dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTE LED Driver in ivory
Special Features
Controls 250 W dimmable LED/CFL (screw-base), 600 W incandescent/halogen or 350 W Hi-Lume 1 percent 2-wire LED driver loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVCL-253P-IV
Brand
Lutron
GTIN
00784276092029
UPC
784276092029
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NEMA SSL-7A Type 2
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Edmond
1 View Store

M-Z

Location Stock Available
Stephenville
1 View Store

* All prices subject to change.

Begin Live Chat