Add More Items
View All Quick Selects
Below you can add an image for 'DVSTV' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Nipple, Aluminum Material; 6 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
Total Availability: In Stock
Check local availability
Book Price
$951.78
Per 100
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
$31.09
Each
Elbow, Standard Radius Type; Aluminum Material; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.5 Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle; 9.5 Inch Bend Radius
$7,606.79
Conduit Nipple, Aluminum Material; 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,405.76
00027557688093|0027557|027557688093|02755768809|68809|DV 603P BR|DV603PBR|DV-603P-BR|Diva Inc 600W 3WAY Brown|Lewtron Electronics DV 603P BR|Lewtron Electronics DV603PBR|Lewtron Electronics DV-603P-BR|Lootron Electronics DV 603P BR|Lootron Electronics DV603PBR|Lootron Electronics DV-603P-BR|Lutron DV 603P BR|Lutron DV603PBR|Lutron DV-603P-BR|Lutron Electric DV 603P BR|Lutron Electric DV603PBR|Lutron Electric DV-603P-BR|Lutron Electronics DV 603P BR|Lutron Electronics DV603PBR|Lutron Electronics DV-603P-BR
This item is no longer available. Click to view alternate items.
00027557688161|0027557|027557688161|02755768816|68816|DV 600P BL|DV600PBL|DV-600P-BL|Diva Inc 600W Black|Lewtron Electronics DV 600P BL|Lewtron Electronics DV600PBL|Lewtron Electronics DV-600P-BL|Lootron Electronics DV 600P BL|Lootron Electronics DV600PBL|Lootron Electronics DV-600P-BL|Lutron DV 600P BL|Lutron DV600PBL|Lutron DV-600P-BL|Lutron Electric DV 600P BL|Lutron Electric DV600PBL|Lutron Electric DV-600P-BL|Lutron Electronics DV 600P BL|Lutron Electronics DV600PBL|Lutron Electronics DV-600P-BL
$25.96
Double-Hole Narrow Aluminum Compression Lug, 600 MCM, 1/2€ Mounts
$5,487.99
Conduit Nipple, Aluminum Material; 10 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$6,940.28
Conduit Nipple, Aluminum Material; 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,337.44
Conduit Nipple, Aluminum Material; 4 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,314.59
Conduit Nipple, Aluminum Material; 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$2,631.77
Eaton Crouse-Hinds Series DS Duplex Receptacle Cover, Sheet Aluminum, Surface Mount, Single-Gang, For Duplex Convenience Receptacles
$13.80
00027557688130|0027557|027557688130|02755768813|68813|DV 603P WH|DV603PWH|DV-603P-WH|Diva Inc 600W 3WAY White|Lewtron Electronics DV 603P WH|Lewtron Electronics DV603PWH|Lewtron Electronics DV-603P-WH|Lootron Electronics DV 603P WH|Lootron Electronics DV603PWH|Lootron Electronics DV-603P-WH|Lutron DV 603P WH|Lutron DV603PWH|Lutron DV-603P-WH|Lutron Electric DV 603P WH|Lutron Electric DV603PWH|Lutron Electric DV-603P-WH|Lutron Electronics DV 603P WH|Lutron Electronics DV603PWH|Lutron Electronics DV-603P-WH
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 In Overall Length, 35 KV, 0.52 LB/Ea
$8,889.86
00027557708425|0027557|027557708425|02755770842|70842|DV 600PH WH|DV600PHWH|DV-600PH-WH|Diva Inc 600W White CLM|Lewtron Electronics DV 600PH WH|Lewtron Electronics DV600PHWH|Lewtron Electronics DV-600PH-WH|Lootron Electronics DV 600PH WH|Lootron Electronics DV600PHWH|Lootron Electronics DV-600PH-WH|Lutron DV 600PH WH|Lutron DV600PHWH|Lutron DV-600PH-WH|Lutron Electric DV 600PH WH|Lutron Electric DV600PHWH|Lutron Electric DV-600PH-WH|Lutron Electronics DV 600PH WH|Lutron Electronics DV600PHWH|Lutron Electro
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$29.27
2HOLESTANDARD Barrelaluminum Compression Lug 250 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,952.48
1 Holestandard Barrelaluminum Compression LUG350MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,338.00
Conduit Nipple, Aluminum Material; 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,761.83
2HOLESTANDARD Barrelaluminum Compression Lug 350 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,948.89
2HOLESTANDARD Barrelaluminum Compression LUG1/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,846.01
20
Popularity
Default