Add More Items
View All Quick Selects
Below you can add an image for 'E8P8P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1X8 Aluminum Nipple
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,862.57
Per 100
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
Total Availability: In Stock
$113.45
Each
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 411 LB/100
Ready to ship from Deer Park: In Stock
Deer Park Availability: Out Of Stock
$4,198.05
Cantex EZ68QO Ez Box Is A 4-Gang 68 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 4-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire V-Clamps Make Installation Easy and Cost Effective.
$2,483.35
Cantex EZ08ES Ez Box 1-Gang Cover Provides A 1-1/4 In. Rise or Extension For Any Cantex 4 Inch Square Ez Box, 4 Inch Square Ent Box or 2-Gang Ent Boxes. These Risers Easily Reduce Cantex 4 Inch Square or 2-Gang Ent Boxes to Single-Gang Usage. The Riser Has 4 Notches For Easy Installation Of Screws to Secure The Riser.
$322.50
Cantex EZ08SB Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial New Construction (New Work) Applications Where A Shallow Electrical Box Is Needed. It Features A Molded-On PVC Bracket For Easy Mounting On Wood or Metal Studs.
$364.15
2X8 Galvanized Nipple
$1,964.74
4X8 Galvanized Nipple
Available now at League City: In Stock
League City Availability: In Stock
$6,206.07
Cantex EZ08SF Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial Applications Where A Shallow Electrical Box Is Needed. It Features Molded-On PVC Flanges For Easy Mounting On A Closed Wall.
$265.91
Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
$67.08
1X8 Galvanized Nipple
$1,023.38
1/2X8 Aluminum Nipple
$1,617.08
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
The Powergrp GRP-418 100-Count Resealable Pack Of Type 21 Natural-Colored General-Purpose Cable Ties Are 4€ Long, With 18LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 4€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and .87€ (22MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Secur
$8.20
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
The Powergrp GRP-518 100-Count Resealable Pack Of Type 21 Natural-Colored General-Purpose Cable Ties Are 5€ Long, With 18LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 5€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and 1.3€ (33MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Secur
$9.87
1/2X8 Galvanized Nipple
$691.01
3/4X8 Galvanized Nipple
$792.38
E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.25 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 4.0 Inch Diameter 0.11 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$160.03
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
20
Popularity
Default