Add More Items
View All Quick Selects
Below you can add an image for 'EB124' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Tork ZB124 Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.
Total Availability: In Stock
Check local availability
Book Price
$32.27
Each
X1PB124*
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,365.22
The Tork ZB124WP Wall Plate Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Plate, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Sign
$46.65
12X12X4 Easy Install PVC JBX Junction Box
$6,190.90
Per 100
E 4/0 B
$6.54
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
$378.64
P&S CSB120I Disc - Sub Csb20ac1i
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,110.67
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.05 LB
$307.73
P&S CSB120W Disc - Sub Csb20ac1w
$11.10
Lenox Step Drill Bit, 7/8-Inch to 1-3/8-Inch With 3/8-Inch Shank
$132.64
Eaton E34 Pushbutton, E34, 30.5 MM, Class I Division 2, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Momentary, Mushroom , Jumbo, Black Actuator, 1NO-1NC, Black Bezel
$378.75
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 2 A, Non-Indicating, 10 Kaic, Standard, 600 V
$26.09
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 1 A, Non-Indicating, 10 Kaic, Standard, 600 V
$25.50
N4, 12 Eclipse Junior Encl W/ Panel - 12 X 12 X 4 - Steel/Gray
$216.76
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 3 A, Non-Indicating, 10 Kaic, Standard, 600 V
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 10 A, Non-Indicating, 10 Kaic, Standard, 250 V
$35.21
This item is no longer available. Click to view alternate items.
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 5 A, Non-Indicating, 10 Kaic, Standard, 600 V
E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4, 4X, 12, 13, Green/Red Actuator, Pushbutton, Start/Stop, Surface, 1NO, 1NC
$305.36
The Tork ZS124 Stem Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.
$39.54
48X36X12 N4 Enclosure
$1,289.57
20
Popularity
Default