Add More Items
View All Quick Selects
Below you can add an image for 'EC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Ready to ship from DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: Out Of Stock
Book Price
$2,684.34
Per 100
Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea
Available now at Forney: In Stock
Forney Availability: In Stock
$773.53
Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea
Check local availability
$8,788.99
Al XHHW 350 STR Black PCS
$2,196.41
Per 1,000 Feet
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$24.41
Each
1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
$1,328.90
$29.76
$17.76
$11.72
3-Phase Voltage Monitor/190-240V. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. The 350-400 Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfo
$542.71
2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$3,840.00
3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor
$548.83
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
$425.09
Ul Class RK-5 Time Delay
$664.73
00782113098760|0782113|782113098760|78211309876|09876|ECB225R|Type CH Style 3/4 In Loadcenter and Breaker Accessories|Cutler Hammer ECB225R|Cutler-Hammer, Inc ECB225R|Eatin ECB225R|Eaton / Cutler Hammer ECB225R|Eaton ECB225R|Eaton Electrical ECB225R|Eatton ECB225R|Eeton Ecb225r
$319.04
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
$422.61
This item is no longer available. Click to view alternate items.
Eaton Enclosed Circuit Breaker Neutral Kit, 400 A, PD3 Ecb Neutral Assy
$205.27
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 8-15/16" Depth, 12" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$11,757.08
Eaton Edison Ecsr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 30 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic, Standard, 600 V
$42.16
20
Popularity
Default