Add More Items
View All Quick Selects
Below you can add an image for 'ECC03C1A4A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosed Circuit Breaker, 150 A Current Rating, 138.1 MM;5.44 In Depth, 23.68 In;601.7 MM Height, 25 Ka Interrupt Rating, Ecc Series, Wire Terminal Terminal Connection Type, 240 V Ac Voltage Rating, 236.5 MM;9.31 In Width, #4 to 4/0 Awg Wire Size
Total Availability: In Stock
Check local availability
Book Price
$871.73
Each
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH2100 & Ecc225r
$829.19
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 110 V/50 HZ, 120 V/60 HZ, 30 A, Nema 1, Painted Steel, 12-Pole, Mech Held and Mag Latched, C30CN Series, Non-Combination Electrically and Mechanically Held
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,361.30
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
Ready to ship from Odessa: In Stock
Odessa Availability: Out Of Stock
$425.09
Enclosed Circuit Breaker, Eccvh Series, 200 A, 240 V Ac, 2 Phases, 5.5 In Height, 9.5 In Width, 17 LB
2P 150A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$1,997.28
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type
$8.68
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4
$5,742.84
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$1,864.48
2P 200A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.
$969.03
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Reversing Starter, Nema Size 1, Three-Phase
$2,417.74
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
$24.41
$29.76
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 0, 4-20A Solid-State Relay Without Ground Fault
$661.47
$11.72
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.
$18.69
Eaton Enclosed Circuit Breaker Neutral Kit, 400 A, PD3 Ecb Neutral Assy
$205.27
20
Popularity
Default