Add More Items
View All Quick Selects
Below you can add an image for 'ECHV250' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosed Circuit Breaker, 150 A Current Rating, 138.1 MM;5.44 In Depth, 23.68 In;601.7 MM Height, 25 Ka Interrupt Rating, Ecc Series, Wire Terminal Terminal Connection Type, 240 V Ac Voltage Rating, 236.5 MM;9.31 In Width, #4 to 4/0 Awg Wire Size
Total Availability: In Stock
Check local availability
Book Price
$871.73
Each
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH2100 & Ecc225r
$829.19
2P 150A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$1,997.28
Enclosed Circuit Breaker, Eccvh Series, 200 A, 240 V Ac, 2 Phases, 5.5 In Height, 9.5 In Width, 17 LB
Available now at NE Wichita: In Stock
NE Wichita Availability: In Stock
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$1,864.48
2P 200A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
Keystone Connector, Snap-In Connection, White, 0.87 In Length, 0.67 In Width, 1.10 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.03 LB
Ready to ship from West Wichita: In Stock
West Wichita Availability: Out Of Stock
$3.79
Mighty-Move Expansion Coupling 2-1/2" Steel Expansion Coupling For Emt & Rigid Conduit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$65,624.01
Per 100
Eaton Type CSH Main Circuit Breaker, Main Circuit Breaker, 125 A, 35 Kaic, Two-Pole, 120/240 V, CH, #2 Awg-300 Kcmil Cu/Al, CSH, CH24NLPN125E, CH32NLPN225J, CH42NLPN225K, Type Ecb Unit Enclosures
$1,071.68
Eaton Type CSH Main Circuit Breaker, Main Circuit Breaker, 225 A, 35 Kaic, Two-Pole, 120/240 V, CH, #2 Awg-300 Kcmil Cu/Al, CSH, Type Ecb Unit Enclosures
$1,079.39
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
$72.94
The RT250 Is An Electrical Receptacle Tester That Tests The Wiring Conditions At An Electrical Outlet and Inspects Gfci Devices. The LCD Displays The Voltage, Identifies The Wiring Fault, and The Time Required to Trip A Gfci Device. It Is Designated For Use With North American 3-Wire 120V Electrical Outlets.
$36.46
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Reversing Starter, Nema Size 1, Three-Phase
$2,417.74
Ul Class RK-5 Time Delay
$295.61
250W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), Includes Capacitor, Mounting Bracket, and Hardware. Ballast Included: MH-250A-P-Ca
$256.02
Ecp Nema 7 Enclosure 18X24X08
$18,466.68
1/0 Flex G, H, I, K, M, Dlo, 1/0 Awg (B/C) Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
$16.51
$526.88
Standardbarrel TINNEDCOPPERSPLICE250MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,228.28
20
Popularity
Default