Add More Items
View All Quick Selects
Below you can add an image for 'ECMFH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
Total Availability: In Stock
Check local availability
Book Price
$29.76
Each
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$24.41
$11.72
$17.76
Enclosed Circuit Breaker, Eccvh Series, 200 A, 240 V Ac, 2 Phases, 5.5 In Height, 9.5 In Width, 17 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$871.73
Eaton Crouse-Hinds Series Ecgjh Coupling, 12" Flexible Length, Male Connections Both Ends, Forged Brass, 3/4" Trade Size
$711.69
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH2100 & Ecc225r
$829.19
Enclosed Circuit Breaker, 150 A Current Rating, 138.1 MM;5.44 In Depth, 23.68 In;601.7 MM Height, 25 Ka Interrupt Rating, Ecc Series, Wire Terminal Terminal Connection Type, 240 V Ac Voltage Rating, 236.5 MM;9.31 In Width, #4 to 4/0 Awg Wire Size
Eaton Crouse-Hinds Series Ecgjh Coupling, 18" Flexible Length, Male Connections Both Ends, Stainless Steel, 1/2" Trade Size
$870.80
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
$78.23
Eaton Crouse-Hinds Series Ecgjh Coupling, 12" Flexible Length, Male Connections Both Ends, Stainless Steel, 1/2" Trade Size
$692.09
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$1,864.48
$92.73
Eaton Crouse-Hinds Series Ecgjh Coupling, 18" Flexible Length, Male Connections Both Ends, Stainless Steel, 3/4" Trade Size
$1,094.26
2P 150A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$1,997.28
2P 200A 25KAIC Enclosed Circuit Breaker, CCVH1200 & Ecc225s
$124.00
Eaton Crouse-Hinds Series Ecgjh Coupling, 12" Flexible Length, Male Connections Both Ends, Stainless Steel, 3/4" Trade Size
$879.25
Lith 2NCMF New Construction Mountin
$12.59
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
20
Popularity
Default