Add More Items
View All Quick Selects
Below you can add an image for 'ED42B040' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
42.0 Cu-In Dryer Receptacle Box
Total Availability: In Stock
Check local availability
Book Price
$762.00
Per 100
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
Each
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
$47.88
42 In Belt Drive Portable Blower, 120 V, 1 PH, 6.5 Amp, Wheel Diameter- 5 In, Ac Motor, Odp Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
$904.48
Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Fixed Thermal Magnetic Trip Edb Breaker
$1,658.98
Cantex EDV2B 2-Gang Ez Box New Work Low Voltage Bracket Is Used In Construction (New Work) Applications Where Dual-Voltage Applications Need to Be Side By Side. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.
$5.82
Main Circuit Breaker Loadcenter, 400A, Cover Included, Nema 1, 42 Circuits, Single-Phase, Flush, Nema 1
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5,017.34
Citation and Misc Acce-H1042
$348.05
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, DK2400, Surface Mounting, C:42, S:1, SP:24, None, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$9,646.60
BR Style Load Center, 42 Spaces, 42 Circuits, 400 A, 120/240 V Ac, 3/0 Awg to 250 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 16.31 In Overall Length, 6.38 In Overall Width, 66.56 In Overall Height
$5,676.69
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
$19.70
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
$15.69
00042741204019|0042741|042741204019|04274120401|20401|MCND401B|Plug-In 120 Volt Ac/DC Carbon Monoxide + N. Gas Alarm, M Series, Display Screen|Univ MCND401B|Us I Electrick MCND401B|Usi Ele MCND401B|Usi Electric MCND401B|Usie MCND401B
$63.71
Ballast, Programmed, 42 W, 277 V Ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 In Length, 3 In Width, 1.29 In Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.404 KG/Ea
Ready to ship from Baton Rouge: In Stock
Baton Rouge Availability: Out Of Stock
$58.42
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
$74.65
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
$1,030.94
Eaton BR Main Breaker Loadcenter, Main Circuit Breaker, 400 A, Aluminum, Nema 3R, 42 Circuits, 42 Spaces, Three-Phase, Surface, Nema 3R, Factory Integrated Surge, No Feed Thru Lugs
$6,463.44
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 40 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
$117.17
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
20
Popularity
Default