Add More Items
View All Quick Selects
Below you can add an image for 'ED63B015' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Fixed Thermal Magnetic Trip Edb Breaker
Total Availability: In Stock
Check local availability
Book Price
$1,658.98
Each
Cantex EDV2B 2-Gang Ez Box New Work Low Voltage Bracket Is Used In Construction (New Work) Applications Where Dual-Voltage Applications Need to Be Side By Side. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.
$5.82
The F3X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 5" (76.2 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
$22.80
Eaton Edison Edcc Fuse, Non-Indicating, 3.5 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
Total Availability:
Total Availability: Out of Stock
$67.27
This item is no longer available. Click to view alternate items.
SCR0100S6
Total Availability: Available from manufacturer.
$4.09
Resource RFB® Series Duplex Device Plate Works With RFB and Rfbe Series Four and 6 Gang Floor Boxes. Accepts Standard 15 Amp and 20 Amp Duplex Receptacles.
$21.19
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272
$391.67
Eds Pushbutton Control Station
$1,370.54
The F3X5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 5" (76.2 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Per Foot
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame Molded Case Circuit Breaker, 200 A, Two - Pole, Fixed Thermal Magnetic Trip, Ed Breaker
$551.05
The VB6-30-01 Mini Reversing Contactor Is A Compact 3 Pole Contactor With 1 Auxiliary Contact, Screw Terminals and Normal Mechanical Interlock. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Reversing Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Three-Phase Motor Loads Up to 4 KW (Ac-3). Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility Fo
$226.55
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372
$344.52
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, 2 Circuit, 2, Single-Gang, 2, Dead End, 3/4", 600 Vac
$952.29
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With Two 3/4" Hubs, Feraloy Iron Alloy, 3-Position, 4-Circuit, 4, 1, Single-Gang, 3, Through Feed, 3/4", 600 Vac
$977.84
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, Load Side, 50/60 HZ
$1,360.85
Unilets Edsc Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 Vac, Amperage Rating: 20 Amp, Number Of Poles: 1, Actuator: Front Operated, Enclosure: Nema 7CD, 9EFG, Mounting: Surface Mount With 3/4 In Feed-Thru Hub, HP Rating: 1
$351.24
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
$1,030.94
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 150 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
Emergency Stop Station, Eds Series, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Material, 12 V Ac @ 25 to 60 HZ, Gray, 10 (Dia) X 6 (D) X 10-3/4 (H) In Size, 8.9 LB
Available now at DFW RDC: In Stock
DFW RDC Availability: In Stock
$984.53
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 200 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
20
Popularity
Default