Search Results for "EDB24015"

1-20 of 2000
CT24BK175L - 3M

Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width

  • MFR Part #: CT24BK175-L
  • Total Availability: 8,850
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($80.01) · 500 ($400.05) ·
CT24BK175L - Minnesota Mining (3M)

Total Availability: In Stock

EDV2B - PVC & Accessories

Cantex EDV2B 2-Gang Ez Box New Work Low Voltage Bracket Is Used In Construction (New Work) Applications Where Dual-Voltage Applications Need to Be Side By Side. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.

  • MFR Part #: EDV2B
  • Total Availability: 155
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 16 ($93.12) ·
EDV2B - PVC & Accessories

Total Availability: In Stock

EDB3225 - Eaton

Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Fixed Thermal Magnetic Trip Edb Breaker

  • MFR Part #: EDB3225
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,658.98) ·
EDB3225 - Eaton Corp

Total Availability: In Stock

UHB2AHVST240BK - ASD

150/200/240W Led Round Highbay 3K/4K/5K 277-480V

  • MFR Part #: ASD-UHB2AHV-ST-240BK
  • Available from manufacturer.
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 1 ($157.00) ·
UHB2AHVST240BK - Asd Lighting Corp.

Total Availability: Available from manufacturer.

CAT5E244BL - Vericom

Vericom Offers These 1, 000 FT. Pull Boxes For Fast Ethernet Networks That Require Bandwidth-Intensive Voice, Data, or Video Distribution Applications. The Blue Cable Meets All CAT5E Tia/Eia Standards, and Drastically Reduces Both Impedance and Structural Return Loss. Constructed From High Quality Solid Copper Cable, This Design Minimizes Near-End Crosstalk Levels.

  • MFR Part #: MBW5U-00932
  • Available from manufacturer.
  • Manufacturer: Vericom
  • Find: Similar Items
  • Pkg Sizes: 1 ($0.08) ·
CAT5E244BL - Vericom Global Solutions

Total Availability: Available from manufacturer.

EDSC272 - Eaton Crouse-Hinds Series

Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272

  • MFR Part #: EDSC272
  • Total Availability: 19
  • Manufacturer: Eaton Crouse-Hinds Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($391.67) ·
EDSC272 - Crouse-Hinds

Total Availability: In Stock

EDSC372 - Eaton Crouse-Hinds Series

Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372

  • MFR Part #: EDSC372
  • Available from manufacturer.
  • Manufacturer: Eaton Crouse-Hinds Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($344.52) ·
EDSC372 - Crouse-Hinds

Total Availability: Available from manufacturer.

S24175L0 - Panduit®

The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.

  • MFR Part #: S24-175-L0
  • Available from manufacturer.
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 50 ($18.56) · 500 ($185.60) ·
S24175L0 - Panduit Corporation

Total Availability: Available from manufacturer.

SSB24 - Specified Technologies In

Specseal Firestop Pillow 2IN X 4IN X 9in

  • MFR Part #: SSB24
  • Available from manufacturer.
  • Manufacturer: Specified Technologies In
  • Find: Similar Items
  • Pkg Sizes: 10 ($202.40) ·
SSB24 - Specified Technologies In

Total Availability: Available from manufacturer.

6A2490V012 - Eaton

Eaton B-Line Series Vertical Outside Bend, 6" H X 15" W X 24" L, Aluminum, 12" Radius, 90° Angle

  • MFR Part #: 6A-24-90VO12
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,989.22) ·
6A2490V012 - Cooper B-Line/Cable Tray

Total Availability: In Stock

SFB01 - Southwire

SFB-01, Southwire Large Feeder Blanket

  • MFR Part #: SFB-01
  • Total Availability: 1
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($240.17) ·
SFB01 - Southwire Company

Total Availability: In Stock

CT24NT175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

  • MFR Part #: CT24NT175L
  • Total Availability: 800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($85.91) · 500 ($429.55) ·
CT24NT175L - Minnesota Mining (3M)

Total Availability: In Stock

SPB01 - 3M

Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 0 to 9, L1, L2, L3, T1, T2, T3 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea

  • MFR Part #: SPB01
  • Total Availability: 273
SPB01 - Minnesota Mining (3M)

Total Availability: In Stock

X1PB242. - Adalet-PLM

X1PB2-42*

  • MFR Part #: SA6624-D1*
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($6,569.84) ·
X1PB242. - Adalet-PLM

Total Availability: Available from manufacturer.

VTB15012 - Nsi

Nsi VTB15012 Box 150W 1/2 " Vaporti

  • MFR Part #: VTB15012
  • Available from manufacturer.
VTB15012 - Nsi Industries

Total Availability: Available from manufacturer.

SP2424IS - Unity Manufacturing

24X24 Solid BP W011

  • MFR Part #: SP2424-IS
  • Total Availability: 17
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 ($154.46) ·
SP2424IS - Unity Manufacturing

Total Availability: In Stock

PB24XS - Eaton

Eaton B-Line Series Push Button Enclosures, 5.75" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket

  • MFR Part #: PB2-4XS
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($484.40) ·
PB24XS - Cooper B-Line/Cable Tray

Total Availability: In Stock

XBMZB5V11 - Eaton

Eaton XB IEC, Number Sequence 11-20, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks

  • MFR Part #: XBMZB5V/11
  • Total Availability: 181
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($44.40) ·
XBMZB5V11 - Eaton Corp

Total Availability: In Stock

EDSC175F1 - Appleton

Unilets Edsc Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 Vac, Amperage Rating: 20 Amp, Number Of Poles: 1, Actuator: Front Operated, Enclosure: Nema 7CD, 9EFG, Mounting: Surface Mount With 3/4 In Feed-Thru Hub, HP Rating: 1

  • MFR Part #: EDSC175-F1
  • Available from manufacturer.
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($351.24) ·
EDSC175F1 - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

XBMZB5V1 - Eaton

Eaton XB IEC, Number Sequence 1-10, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks

  • MFR Part #: XBMZB5V/1
  • Total Availability: 60
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($44.40) ·
XBMZB5V1 - Eaton Corp

Total Availability: In Stock

CT24BK175L - 3M

Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width

MFR Part #:
CT24BK175-L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
8,850 Each
Pkg Sizes:
100 Each ($80.01)
500 Each ($400.05)
EDV2B - PVC & Accessories

Cantex EDV2B 2-Gang Ez Box New Work Low Voltage Bracket Is Used In Construction (New Work) Applications Where Dual-Voltage Applications Need to Be Side By Side. The Backless Design Is Great For The Large or Deep Low-Voltage Wiring Needed For Communications and Cable Installations, and It Fits Standard 2-Gang Faceplates.

MFR Part #:
EDV2B
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
155 Each
Pkg Sizes:
16 Each ($93.12)
EDB3225 - Eaton

Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Fixed Thermal Magnetic Trip Edb Breaker

MFR Part #:
EDB3225
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($1,658.98)

MFR Part #:
ASD-UHB2AHV-ST-240BK
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($157.00)
CAT5E244BL - Vericom

Vericom Offers These 1, 000 FT. Pull Boxes For Fast Ethernet Networks That Require Bandwidth-Intensive Voice, Data, or Video Distribution Applications. The Blue Cable Meets All CAT5E Tia/Eia Standards, and Drastically Reduces Both Impedance and Structural Return Loss. Constructed From High Quality Solid Copper Cable, This Design Minimizes Near-End Crosstalk Levels.

MFR Part #:
MBW5U-00932
Manufacturer:
Vericom
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($0.08)
EDSC272 - Eaton Crouse-Hinds Series

Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272

MFR Part #:
EDSC272
Manufacturer:
Eaton Crouse-Hinds Series
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($391.67)
EDSC372 - Eaton Crouse-Hinds Series

Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372

MFR Part #:
EDSC372
Manufacturer:
Eaton Crouse-Hinds Series
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($344.52)
S24175L0 - Panduit®

The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.

MFR Part #:
S24-175-L0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($18.56)
500 Each ($185.60)
SSB24 - Specified Technologies In

Specseal Firestop Pillow 2IN X 4IN X 9in

MFR Part #:
SSB24
Manufacturer:
Specified Technologies In
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($202.40)
6A2490V012 - Eaton

Eaton B-Line Series Vertical Outside Bend, 6" H X 15" W X 24" L, Aluminum, 12" Radius, 90° Angle

MFR Part #:
6A-24-90VO12
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($1,989.22)
SFB01 - Southwire

SFB-01, Southwire Large Feeder Blanket

MFR Part #:
SFB-01
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($240.17)
CT24NT175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

MFR Part #:
CT24NT175L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
800 Each
Pkg Sizes:
100 Each ($85.91)
500 Each ($429.55)
SPB01 - 3M

Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 0 to 9, L1, L2, L3, T1, T2, T3 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea

MFR Part #:
SPB01
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
273 Each
Pkg Sizes:
5 Each ($174.00)

MFR Part #:
SA6624-D1*
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($6,569.84)
VTB15012 - Nsi

Nsi VTB15012 Box 150W 1/2 " Vaporti

MFR Part #:
VTB15012
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($49.06)

MFR Part #:
SP2424-IS
Manufacturer:
Unity Manufacturing
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($154.46)
PB24XS - Eaton

Eaton B-Line Series Push Button Enclosures, 5.75" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket

MFR Part #:
PB2-4XS
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($484.40)
XBMZB5V11 - Eaton

Eaton XB IEC, Number Sequence 11-20, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks

MFR Part #:
XBMZB5V/11
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
181 Each
Pkg Sizes:
10 Each ($44.40)
EDSC175F1 - Appleton

Unilets Edsc Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 Vac, Amperage Rating: 20 Amp, Number Of Poles: 1, Actuator: Front Operated, Enclosure: Nema 7CD, 9EFG, Mounting: Surface Mount With 3/4 In Feed-Thru Hub, HP Rating: 1

MFR Part #:
EDSC175-F1
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($351.24)
XBMZB5V1 - Eaton

Eaton XB IEC, Number Sequence 1-10, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks

MFR Part #:
XBMZB5V/1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
60 Each
Pkg Sizes:
10 Each ($44.40)

Begin Live Chat