Add More Items
View All Quick Selects
Below you can add an image for 'EDPA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Edsx Selector Switch Control Station, With One 3/4" Hub, Copper-Free Aluminum, Two-Position, Two-Circuit, 1 Device, Single-Gang, Gasketed, Dead End, 3/4", 600 Vac
Total Availability: In Stock
Check local availability
Book Price
$972.62
Each
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With Two 3/4" Hubs, Feraloy Iron Alloy, Three-Position, Two-Circuit, 2, 1, Single-Gang, 3, Through Feed, 3/4", 600 Vac
$928.65
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With Two 3/4" Hubs, Feraloy Iron Alloy, 1, Single-Gang, Two-Pole, 120-277V, Factory Sealed, Through Feed, Two-Pole, 3/4", 120-277 Vac
$1,180.79
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, 2 Circuit, 2, Single-Gang, 2, Dead End, 3/4", 600 Vac
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$952.29
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With One 3/4" Hub, Feraloy Iron Alloy, Three-Position, Two-Circuit, 2, 1, Single-Gang, 3, Dead End, 3/4", 600 Vac
$902.22
Eaton Crouse-Hinds Series Edsx Selector Switch Control Station, With One 3/4" Hub, Copper-Free Aluminum, Three-Position, Two-Circuit, 1 Device, Single-Gang, Gasketed, Dead End, 3/4", 600 Vac
$953.16
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With One 3/4" Hub, Feraloy Iron Alloy, Two-Position, Four-Circuit, 4, 1, Single-Gang, 2, Dead End, 3/4", 600 Vac
$802.39
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, Two Circuit Universal, 2, Single-Gang, 2, Dead End, 3/4"
$1,068.68
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With Two 3/4" Hubs, Copper-Free Aluminum, 1, Single-Gang, Single-Pole, 120-277V, Factory Sealed, Through Feed, Single-Pole, 3/4", 120-277 Vac
$1,010.34
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With One 1" Hub, Feraloy Iron Alloy, 1, Single-Gang, Single-Pole, 120-277V, Factory Sealed, Dead End, Single-Pole, 1", 120-277 Vac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$959.37
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Copper-Free Aluminum, Two Circuit, 2, Single-Gang, 2, Dead End, 3/4", 600 Vac
$933.20
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With One 3/4" Hub, Feraloy Iron Alloy, 1, Single-Gang, Single-Pole, 120-277V, Factory Sealed, Dead End, Single-Pole, 3/4", 120-277 Vac
$830.90
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, Two 3/4" Hubs, Feraloy Iron Alloy, 3-Position, 4-Circuit, 4, 1, Single-Gang, 3, Through Feed, 3/4", 600 Vac
$1,009.37
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Two-Gang, Dead End, 3/4"
$313.40
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Two-Gang, Dead End, 3/4"
$369.84
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With One 3/4" Hub, Feraloy Iron Alloy, Three-Position, Four-Circuit, 4, 1, Single-Gang, 3, Dead End, 3/4", 600 Vac
$966.20
Metal Halide Lamp, 65, 4000 K, 44000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M135/M155 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 41.5 % Mercury Content, 5.79 LB
$62.57
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Through Feed, 3/4"
$200.93
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
$46.39
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Two-Gang, Dead End, 1"
$321.55
20
Popularity
Default