Add More Items
View All Quick Selects
Below you can add an image for 'EDRNEZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With One 3/4" Hub, Feraloy Iron Alloy, 1, Single-Gang, Two-Pole, 120-277V, Factory Sealed, Dead End, Two-Pole, 3/4", 120-277 Vac
Total Availability: In Stock
Check local availability
Book Price
$1,174.27
Each
Eaton Crouse-Hinds Series Edsx Selector Switch Control Station, With One 3/4" Hub, Copper-Free Aluminum, Two-Position, Two-Circuit, 1 Device, Single-Gang, Gasketed, Dead End, 3/4", 600 Vac
$972.62
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With Two 3/4" Hubs, Feraloy Iron Alloy, 3-Position, 4-Circuit, 4, 1, Single-Gang, 3, Through Feed, 3/4", 600 Vac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$977.84
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 48 Cu.In Capacity, (6) Clamp Cable Entry, 2 Gang, Square, Enhanced Angled Nail, 4 In Length, 4 In Width, 4 In Height, 0.361 LB/Ea
$315.88
Per 100
Cantex EZ21SO Ez Box Is A 1-Gang 21 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 1-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire V-Clamps Make Installation Easy and Cost Effective.
$403.88
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 20.3 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 3.31 In Width, 3.7 In Height
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$126.51
Eaton Pow-R-Xpress Ez Box Stocking 20 Wide X 90 High
$25.52
Cantex EZ04ES Ez Box 1-Gang Cover Provides A 5/8 In. Rise or Extension For Any Cantex 4 Inch Square Ez Box, 4 Inch Square Ent Box or 2-Gang Ent Boxes. These Risers Easily Reduce Cantex 4 Inch Square or 2-Gang Ent Boxes to Single-Gang Usage. The Riser Has 4 Notches For Easy Installation Of Screws to Secure The Riser.
$240.27
Backbox, Feraloy Enclosure Material, 1 In Hub Size, Deep Construction, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.65 LB
$186.13
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372
$344.52
FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - Square Toggle Handle
$65.65
The EZ18SO-HW Is The Cantex 1-Gang Heavy Wall Electrical Switch and Outlet Ez Box For Renovation Projects (Old Work). This Heavy Duty Box With Winged Mounting Tabs Is Perfect For Residential and Light Commercial Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,073.95
Eaton Ezlink Modular Toggle Switch, 20 A, 120-277 Vac, 60 HZ, Single-Pole, Three-Wire, White
$20.30
EZ34DO-HW Is The Cantex 2-Gang Heavy Wall Electrical Switch and Outlet Ez Box For Renovation Projects (Old Work). This Heavy Duty Box With Winged Mounting Tabs Is Perfect For Residential and Light Commercial Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,512.98
Backbox, Feraloy Enclosure Material, 3/4 In Hub Size, Deep Construction, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.2 LB
$170.21
Ez Trim Surface Unvented For 20"W X 90"H Box Wem2
$448.96
Eaton Pow-R-Xpress Ez Trim Surface Unvented For 20"W X 90"H Box WEM2 Keyed
Cantex EZ64QN-HW 4-Gang 64 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements. This Larger 64 Cu. In. Box Is Designed to Hold Most Standard Devices.
$2,028.52
Cantex EZ06DXA Ez Box 2-Gang Cover Provides A 1/2 In. Rise or Extension For Any Cantex 4 Inch Square Ez Box, 4 Inch Square Ent Box or 2-Gang Ent Boxes. The Riser Has 4 Notches For Easy Installation Of Screws to Secure The Riser.
$282.32
20
Popularity
Default