Add More Items
View All Quick Selects
Below you can add an image for 'EECLM' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Syl LED5A15DIMCL927CECGLRP2/40366 L
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$5.18
Each
OBS40180 Led G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life
$7.78
Gel LED80/2M250/750 88099 Led Hid L
Total Availability: In Stock
$170.98
Gel LED80/2M250/740 43258 Led Hid L
Gel LED130/2M400/750 88109 Led Hid
$209.99
OBS78062 Led R20, 6W, Dimmable, 80CRI, 525 Lumen, 2700K, 25000 Life
$6.39
Ge Led A21
$15.56
68438 Led
$65.89
Led MR16 Replacement Lamps
Ready to ship from Deer Park: In Stock
Deer Park Availability: Out Of Stock
$12.09
Led R20 Lamp, 80, 3000 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, Medium Base, Dimmable, 3.64 In Length
$7.67
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$3.21
80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.
$233.98
45W Led Hidr CCT Selectable Lamp (3000K/4000K/5000K)
$63.48
100W Led 400W MH Retrofit
$149.82
Led B10, 4W, Dimmable, 80CRI, 360 Lumen, 2175K, 15000 Life, Candelabra Base, Amber Finish
$3.98
Ge Lighting, Led, 21 WTT, 120 to 277 V, Initial:3000 LM, ED17, 50000 HR Average Life, 5000 K
$52.07
Led MR16, 6W, Dimmable, 82CRI, 450 Lumen, 3000K, 25000 Life
$6.36
Gel LED11DAV3/827W 13791 Led
$9.29
50W Led Hid RPL 50K 5000LM
4" Led Disk 3000K WHT Dim
$17.92
20
Popularity
Default