Search Results for "EEL45-350"

1-20 of 285
350SR - Nsi

Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.

  • MFR Part #: 350SR
  • Total Availability: 44
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 8 ($214.75) ·
350SR - Nsi Industries

Total Availability: In Stock

350400 - Littelfuse

3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor

  • MFR Part #: 350-400
  • Total Availability: 12
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($548.83) ·
350400 - Littelfuse

Total Availability: In Stock

350200 - Littelfuse

3-Phase Voltage Monitor/190-240V. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. The 350-400 Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfo

  • MFR Part #: 350-200
  • Total Availability: 23
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($542.71) ·
350200 - Littelfuse

Total Availability: In Stock

350T - Nsi

Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea

  • MFR Part #: 350T
  • Total Availability: 1,216
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 20 ($154.71) ·
350T - Nsi Industries

Total Availability: In Stock

FLNR45ID - Littelfuse

FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.

  • MFR Part #: FLNR045ID
  • Total Availability: 7
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($29.63) ·
FLNR45ID - Littelfuse

Total Availability: In Stock

ET450 - Klein Tools

The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A

  • MFR Part #: ET450
  • Jacksonville Availability: 1
  • Total Availability: 148
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($357.12) ·
ET450 - Klein Tools

Available now at Jacksonville: In Stock

Total Availability: In Stock

TBM45S - Tools & Accessories

Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB

  • MFR Part #: TBM45S
  • Total Availability: 83
  • Manufacturer: Tools & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($392.66) ·
TBM45S - Abb Installation Products, Inc

Total Availability: In Stock

R454B - RFR

Refrigerant R454B 20 LB Cylinder

  • MFR Part #: N/A
  • Total Availability: 338
  • Manufacturer: RFR
  • Find: Similar Items
  • Pkg Sizes: 1 ($823.59) ·
R454B - Summit Refrigerants

Total Availability: In Stock

350L2 - Nsi

1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".

  • MFR Part #: 350L2
  • Total Availability: 287
350L2 - Nsi Industries

Total Availability: In Stock

M22RJ45SA - Eaton

Eaton M22 Pushbutton RJ45 Socket, M22 Modular Pushbutton RJ45 Socket, 22.5 MM, Ip20

  • MFR Part #: M22-RJ45-SA
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.85) ·
M22RJ45SA - Eaton Corp

Total Availability: In Stock

T45DW8 - Panduit

The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.

  • MFR Part #: T45DW8
  • Total Availability: 8 Feet
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($18.32) · 160 Feet ($366.40) ·
T45DW8 - Panduit Corporation

Total Availability: In Stock

MM450 - Klein Tools

Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea

  • MFR Part #: MM450
  • Jacksonville Availability: 1
  • Total Availability: 88
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($90.12) ·
MM450 - Klein Tools

Available now at Jacksonville: In Stock

Total Availability: In Stock

EE45END - American Lighting

End Cap For EE45 Economy Extrusion, 45-Deg, White Plastic

  • MFR Part #: EE45-END
  • Total Availability: 38
  • Manufacturer: American Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.81) ·
EE45END - American Lighting, Inc.

Total Availability: In Stock

ET45 - Klein Tools

Klein Tools ET45 Is An Electronic Voltage Tester. Designed As A Simple, Easy to Use Tester to Check, Verify or Troubleshoot Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. This Tester Does Not Require Batteries, and Features A Pocket Clip For Convenient Carrying.

  • MFR Part #: ET45
  • Total Availability: 14
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.39) ·
ET45 - Klein Tools

Total Availability: In Stock

Q452EQ - Banner Engineering

37003 Q45 Series Emitter. Range 60 M

  • MFR Part #: N/A
  • Nacogdoches Availability: 2
  • Total Availability: 3
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($111.00) ·
Q452EQ - Banner Engineering

Ready to ship from Nacogdoches: In Stock

Total Availability: In Stock

350M - Blackburn Mechanical

Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea

  • MFR Part #: 350M
  • Nacogdoches Availability: 15
  • Total Availability: 428
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,636.70) ·
350M - Abb Installation Products, Inc

Ready to ship from Nacogdoches: In Stock

Total Availability: In Stock

350T2 - Nsi

2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 350T-2
  • Total Availability: 436
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($384.00) ·
350T2 - Nsi Industries

Total Availability: In Stock

350XHHWA - Aluminum

Al XHHW 350 STR Black PCS

  • MFR Part #: N/A
  • Jacksonville Availability: 241 Feet
  • Total Availability: 60,022 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.23) ·
350XHHWA - Aluminum

Available now at Jacksonville: In Stock

Total Availability: In Stock

CG770450 - Bridgeport

Cord Grip Connector, Blue, Steel, 1/2 In Size, 0.350 to 0.450 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Threaded Connection

  • MFR Part #: CG770450
  • Total Availability: 79
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($475.00) · 250 ($4,750.02) ·
CG770450 - Nsi Industries

Total Availability: In Stock

C01045 - Legrand-On-Q

The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports

  • MFR Part #: CO1045
  • Available from manufacturer.
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 10 ($976.60) ·
C01045 - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

350SR - Nsi

Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.

MFR Part #:
350SR
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
44 Each
Pkg Sizes:
8 Each ($214.75)
350400 - Littelfuse

3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor

MFR Part #:
350-400
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($548.83)
350200 - Littelfuse

3-Phase Voltage Monitor/190-240V. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. The 350-400 Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfo

MFR Part #:
350-200
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
1 Each ($542.71)
350T - Nsi

Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea

MFR Part #:
350T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1,216 Each
Pkg Sizes:
20 Each ($154.71)
FLNR45ID - Littelfuse

FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.

MFR Part #:
FLNR045ID
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($29.63)
ET450 - Klein Tools

The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A

MFR Part #:
ET450
Manufacturer:
Klein Tools
Local Availability:
In Stock
Total Availability:
148 Each
Pkg Sizes:
1 Each ($357.12)
TBM45S - Tools & Accessories

Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB

MFR Part #:
TBM45S
Manufacturer:
Tools & Accessories
Local Availability:
Out Of Stock
Total Availability:
83 Each
Pkg Sizes:
1 Each ($392.66)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
338 Each
Pkg Sizes:
1 Each ($823.59)
350L2 - Nsi

1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".

MFR Part #:
350L2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
287 Each
Pkg Sizes:
1 Each ($13.29)
M22RJ45SA - Eaton

Eaton M22 Pushbutton RJ45 Socket, M22 Modular Pushbutton RJ45 Socket, 22.5 MM, Ip20

MFR Part #:
M22-RJ45-SA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($100.85)
T45DW8 - Panduit

The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.

MFR Part #:
T45DW8
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
8 Feet
Pkg Sizes:
8 Feet ($18.32)
160 Feet ($366.40)
MM450 - Klein Tools

Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea

MFR Part #:
MM450
Manufacturer:
Klein Tools
Local Availability:
In Stock
Total Availability:
88 Each
Pkg Sizes:
1 Each ($90.12)
EE45END - American Lighting

End Cap For EE45 Economy Extrusion, 45-Deg, White Plastic

MFR Part #:
EE45-END
Manufacturer:
American Lighting
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($1.81)
ET45 - Klein Tools

Klein Tools ET45 Is An Electronic Voltage Tester. Designed As A Simple, Easy to Use Tester to Check, Verify or Troubleshoot Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. This Tester Does Not Require Batteries, and Features A Pocket Clip For Convenient Carrying.

MFR Part #:
ET45
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($14.39)

MFR Part #:
N/A
Manufacturer:
Banner Engineering
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($111.00)
350M - Blackburn Mechanical

Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea

MFR Part #:
350M
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
428 Each
Pkg Sizes:
30 Each ($2,636.70)
350T2 - Nsi

2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
350T-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
436 Each
Pkg Sizes:
10 Each ($384.00)

MFR Part #:
N/A
Manufacturer:
Aluminum
Local Availability:
In Stock
Total Availability:
60,022 Feet
Pkg Sizes:
1 Foot ($2.23)
CG770450 - Bridgeport

Cord Grip Connector, Blue, Steel, 1/2 In Size, 0.350 to 0.450 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Threaded Connection

MFR Part #:
CG770450
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
79 Each
Pkg Sizes:
25 Each ($475.00)
250 Each ($4,750.02)
C01045 - Legrand-On-Q

The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports

MFR Part #:
CO1045
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($976.60)

Begin Live Chat