LD6A90VI2436 - Vertical Inside 90D Elbow

Legrand PW I-Tray

  • $259.52 (Each)
  • $259.52 (Each)

In-Stock: 0 available locally (Moore, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD6A90VI2436
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308680
Description
Vertical Inside 90D Elbow
The Aluminum I-Beam Design Of Itray Is Perfect For Industrial Installations With Large Diameter Cables In Long Span Situations, Minimizing Total Tray Width and Creating A Smooth Transition Between Straight Sections and Fittings. A Structural Offset In The Sidewall Creates Strong, Mid-Span Splices That Need Fewer Supports. Each Splice Snaps In Place and Stays Without Holding, Additionally, Only Four Bolts Are Needed For Each Splice Reducing Hardware Needs By 50%. These Features Allow Itray to Be Installed U
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131703 - Cable ladder
UPC/EAN/GTIN
800388145528 / 0800388145528 / 00800388145528
Weight per unit
16.712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.52 (Each)
Stock Availability
Moore
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
LD6A90VI2436 - Large Image
 
LD6A90VI2436 - Small Image
 
LD6A90VI2436 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Descriptions
Description
VERTICAL INSIDE 90D ELBOW
Long Description
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed u
Features
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed u
Product Type
LD-6A-90VI24-36 Al 6H 90 Ivr 24R 36W
extra long description
CABLO P308680 LD-6A-90VI24-36 AL 6H
Additional Information
media
Yes
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308680
GTIN
00800388145528
UPC
800388145528
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Vertical Elbows
Packaging
Weight per each
16.712
Carton
1
Uses, Certifications, and Standards
standard
UL, BAA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat