23 - 1", 45D Emt Elb

Southwire Rough Electrical Com

  • $11.30 (Each)
  • $11.30 (Each)

  • $282.49 (Per 25)

  • $1,129.95 (Per 100)

In-Stock: 35 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
23
Description
1", 45D Emt Elb
1IN Emt 45 Elb
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338334205 / 00751338334205
Weight per unit
0.506 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.30 (Each)
Carton
$11.30 (Each)
Standard Packaging
$282.49 (Per 25)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
35
Resources
Images
 
 
23 - Large Image
Attachments
 
 
23 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1",45D EMT ELB
Product Type
Emt Conduit Elbow
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 3 INCH
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Bend Angle
45 Degree
Bend Radius
5.75 INCH
Applicable Standard
ANSI C80.3, WW-C-563
End Type
Plain
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338334205
UPC
751338334205
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
35 per Case
Weight per each
0.506
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
18 View Store
Springfield
6 View Store

A-L

Location Stock Available
Bartlesville
4 View Store

M-Z

Location Stock Available
Siloam Springs
7 View Store

* All prices subject to change.

Begin Live Chat