85 - 1-1/2", 90D Emt Elb

Southwire Rough Electrical Com

  • $15.13 (Each)
  • $15.13 (Each)

  • $151.32 (Per 10)

  • $1,513.22 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
85
Description
1-1/2", 90D Emt Elb
1-1/2IN Emt Elb
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338304604 / 00751338304604
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.13 (Each)
Carton
$151.32 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
596
Resources
Images
 
 
85 - Large Image
Attachments
 
 
85 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Emt Conduit Elbow
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 3.625 INCH
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FED SPEC WW-C-563 APPLICABLE STANDARD; 10 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Application EMT Conduit
Description
1-1/2",90D EMT ELB
Features
Topazs EMT 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are free from defect to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1/2 to 4; cULus approved, meets Federal specification WW-C-563.
Additional Information
Bend Radius
8.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3, Fed Spec WW-C-563
End Type
Plain
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338304604
UPC
751338304604
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
10
Weight per each
1.98
Carton
10
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 797
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat