8615 - 2", 15D Emt Elb

Southwire Rough Electrical Com

  • $19.50 (Each)
  • $19.50 (Each)

  • $1,950.31 (Per 100)

In-Stock: 0 available locally (Hereford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8615
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8615
Description
2", 15D Emt Elb
2IN Emt 15 Deg Elb
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338838987 / 00751338838987
Weight per unit
2.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.50 (Each)
Carton
$19.50 (Each)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
10
Resources
Images
 
 
8615 - Small Image
 
8615 - Large Image
Attachments
 
 
8615 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Emt Conduit Elbow
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797, CSA APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 15 DEGREE BEND ANGLE
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797, CSA APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 15 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
Commodity Description
Emt To Emt Pulling Elbows
Description
2",15D EMT ELB
Additional Information
Bend Angle
15 Degree
Bend Radius
9.5 INCH
Applicable Standard
ANSI C80.3, Federal Specification WW-C-563
End Type
Plain
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
8615
GTIN
00751338838987
UPC
751338838987
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CASE
Weight per each
2.86
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat