8730 - 2-1/2", 30D Emt Elb

Southwire Rough Electrical Com

  • $53.93 (Each)
  • $53.93 (Each)

  • $5,392.72 (Per 100)

In-Stock: 0 available locally (Pearland, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8730
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8730
Description
2-1/2", 30D Emt Elb
2 1/2IN Emt 30 Deg Elb
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338839069 / 00751338839069
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.93 (Each)
Carton
$53.93 (Each)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
131
Resources
Images
 
 
8730 - Small Image
 
8730 - Large Image
Attachments
 
 
8730 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2-1/2",30D EMT ELB
Product Type
Emt Conduit Elbow
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS
Commodity Description
Emt To Emt Pulling Elbows
Additional Information
Bend Radius
10.5 INCH
Bend Angle
30 Degree
Applicable Standard
ANSI C80.3, WW-C-563
End Type
Plain
Manufacturer Information
Manufacturers Part Number
8730
Brand
Southwire Rough Electrical Com
GTIN
00751338839069
UPC
751338839069
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
3.78
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 131

Location search:

* All prices subject to change.

Begin Live Chat