Add More Items
View All Quick Selects
Below you can add an image for 'ELE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
24V DC 27-45W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Triac CMP
Total Availability: In Stock
Check local availability
Book Price
$69.74
Each
Black Annealed Steel Tie Wire
$19.80
Per Foot
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 LB
$117.52
Gardner Be Gse-250 Gray Plastic Ser
$447.52
Per 1,000
Elec O/L 15-45A, Class 10E, 20E, 3
$189.00
90° Capped Elbow, 1/2 In Trade Size, Elby Model, Angle Shape, Female Connection, 0.7299 LB/Ea
$34.57
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2 In Overall Length, Screw Terminal, 600 V, 0.11 LB/Ea
Available now at Amarillo: In Stock
Amarillo Availability: In Stock
$560.44
Per 100
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 45 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
$32.54
RJ45 8 Wire Mod Plug Solid Cat 5E Jar 100
$29.22
90° Capped Elbow, 3/4 In Trade Size, Elby Model, Angle Shape, Female Connection, 0.86 LB/Ea
$41.75
5/16 Guy Wire
$125.01
3/8 Guy Wire
$1.04
37003 Q45 Series Emitter. Range 60 M
$111.00
Nvent Erico Cadweld Welding Material, F20, 250
$63.95
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 5.197 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.2 LB
$493.90
Elc Series Programmable Logic Controllers, Elc Power Supply, 48W, 2A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$259.40
The 250A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50*/60HZ Motors Regardless Of Size From Low and High Voltage, Unbalance/Single-Phase, and Reverse-Phase. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 250A Also Features Adjustable or Manual Restart Delay. This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Voltages to Det
$461.03
Splicer Reducer, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 In Overall Length, 600 V, 0.26 LB
$2,280.27
Elc Series Programmable Logic Controllers, Elc Power Supply, 24W, 1A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input
$178.81
Elc Analog Mod 4 I/O- 4 Input
$642.40
20
Popularity
Default