64 - 1-1/4", 90D RGD Elb

Southwire Rough Electrical Com

  • $24.11 (Each)
  • $24.11 (Each)

  • $2,411.42 (Per 100)

In-Stock: 590 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64
Description
1-1/4", 90D RGD Elb
1-1/4IN Rigid Conduit Elb
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
751338310605 / 00751338310605
Weight per unit
68.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.11 (Each)
Carton
$24.11 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
590
Resources
Images
 
 
64 - Large Image
Attachments
 
 
64 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Rigid Conduit Elbow
extra long description
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 20 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Description
1-1/4",90D RGD ELB
Features
Topazs Rigid 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in sizes from 1/2 to 6; UL listed, HDG, meets Federal specification WW-C-563.
Long Description
RIGID CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 20 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Bend Radius
7.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338310605
UPC
751338310605
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
20 PER CASE
Weight per each
68.05
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat