EMT75C - 3/4" Yellow Plastic Emt Conduit Cap

Arlington

  • $0.17 (Each)
  • $0.17 (Each)

  • $16.97 (Per 100)

In-Stock: 0 available locally (Pleasanton, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT75C
Manufacturer
Arlington
Manufacturer's Part Number
EMT75C
Description
3/4" Yellow Plastic Emt Conduit Cap
Emt Conduit Cap. Trade Size 3/4".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emt Conduit Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122049 / 00018997122049
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$0.17 (Each)
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
264
Resources
Images
 
 
EMT75C - Small Image
 
EMT75C - Large Image
Attachments
 
 
EMT75C - Specification Sheet
Other Links
 
 
EMT75C - Other
 
EMT75C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Height
0.531
Length
1.056
Descriptions
extra long description
ARL EMT75C 3/4" NM CAP
Long Description
EMT conduit cap. Trade Size 3/4".
Product Type
3/4" NM Cap
Description
3/4" YELLOW PLASTIC EMT CONDUIT CAP
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
EMT75C
GTIN
00018997122049
UPC
018997122049
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.005
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 264

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
80 View Store

A-L

Location Stock Available
Colorado Springs
184 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat