Add More Items
View All Quick Selects
Below you can add an image for 'ERL4' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4 FT. LBL Led Wraparound Fixture Creates A Similar Illumination to Traditional Fluorescent Wraps, But With All The Great Benefits Of Led
Total Availability: In Stock
Check local availability
Book Price
$215.00
Each
Buss MDL-10 1/4 X 1-1/4 Time Delay
$3.75
This item is no longer available. Click to view alternate items.
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 10 A, Non-Indicating, 100 Kaic, Standard, 600 V
$40.84
The Polaris IPL1/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 1/0-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Ready to ship from Tulsa: In Stock
Tulsa Availability: Out Of Stock
$48.98
10KW Unit Heater 460V/3
$1,460.31
Entrance End, Steel, White, Enamel, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, Screw Mount, 0.21 LB/Ea
$9.17
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 6.38 LB
$40.59
<P>Closes Off The Open End Of 2000 Series Raceway.</P>
$1.35
O Series/Duraloy 5 Series - Aluminum Conduit Body Cover - Hub Size 1/2inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3.22
The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond and Ivory and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.
$13.85
10/4 Armorx Cable
$2,682.86
Per 1,000 Feet
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, While The Option to Adjust Lumens Grants The Perfect Amount Of Light to Any Room. This Is Capped Off With Standard 0-10V Dimming.
$306.90
<P>Converts to One Hole By Breaking Off At Score. Lanced Tab Holds Strap In Place While Fastening to Surface.</P>
$0.75
Buss MDL-6/10 Buss Small Dimension
$3.81
4 Aluminum Coupling
$8,273.31
Per 100
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 4 A, Class J, Non-Indicating, 200 Kaic, Standard, 10, 600 V
$88.63
Tek Screw, Hex Head, 1-1/4 In Length, Zinc Plated, #10 Awg Diameter, 0.84 LB
$13.02
3M™ Wire Pulling Lubricant WL Is A Translucent Polymer Gel That Acts As An Excellent Lubricant For Pulling Both Electrical and Communication Cable. This Lubricant Gel Wipes Off The Cable Quickly and Cleanly Before Terminating or Splicing. The Lubricant Has A Low Coefficient Of Friction Which Lessens The Chance Of Cable Jacket Damage From High Pulling Forces.
$33.33
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, Which Means Less Maintenance Upon Installation. This Is Capped Off With Standard 0-10V Dimming.
$179.20
Peco Fasteners #10 (5/16 Hex) X 1 Hex Washer Head Slot Tapping Screw 18-8 Stainless Steel
$25.70
20
Popularity
Default