Add More Items
View All Quick Selects
Below you can add an image for 'EWDT' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Class 2000 Meter 277/480V 100A Nema 4X Enclosur
Total Availability: In Stock
Check local availability
Book Price
$1,668.55
Each
ET60 Is A Solid-State, Low Impedance, Electronic Voltage Tester. It Measures Ac/DC Voltages Up to 600V. The ET60 Does Not Require Batteries It Is Powered By The Applied Voltage. It Is Excellent Choice For Testing Voltage In Electrical Circuits, At Outlets, In Light Fixtures or Anywhere Else Where Ac/DC Voltage Testing Is Required.
$43.30
The Klein Tools NCVT-6 Is A Non-Contact Voltage Tester (NCVT) With An Integrated Laser Distance Meter. It Can Detect Voltage Over The Full-Range From 12 to 1000 Vac and Can Measure Distances From 2-Inch (51 MM) Up to 66-Feet (20 M). The Laser Distance Meter Functions Independently From The NCVT With A Simple-to-Use Intuitive Interface. Easy, Single-Button Changes Between Voltage Detection and Laser Distance Measurements.
$61.09
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 30 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
$41.63
1-1/2" LT Combo Coupling to Emt Steel Usa
$42.43
N-F 3P 80A Din Rail/PNL MNT Disc SWTCH
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$338.68
Inductive Proximity Sensor; Tubular; Shielded; End Sensing Surface; 5 MM (0.20 Inch) Sensing Range; 3-Wire; 10-50 VDC; 18 MM Diameter; Threaded Barrel; 4-Pin Mini Connector; Standard Frequency; N.C. PNP Output
$481.49
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 60A Ferrule Smartspot® Amp-Trap 2000®
$71.38
Panduit PLT4H-L0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Light-Heavy Cross Section, 14.5” (368MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$94.45
Per 100
PSTX470, 600V, 100-250vac
$7,809.01
T-Grid HD Telescoping BRKT MNT Clip
$548.20
Panduit PLT2S-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4” (188MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
$146.18
Per 1,000
Emt Conduit Cap. Trade Size 1-1/2".
$189.31
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 In Outside Diameter, 3.59 In Inside Diameter, 3-1/2 X 3 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
$37.16
20
Popularity
Default