Add More Items
View All Quick Selects
Below you can add an image for 'EWFFSC15' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Ezlink Modular Gfci, 15 A, 125 Vac, 60 HZ, White, Three-Wire, Tamper-Resistant
Total Availability: In Stock
Check local availability
Book Price
$49.29
Each
Eaton PLT Wi-Fi Fan Speed Controller, Residential, Flush, Neutral Required, Flush, 120V, White, Light Almond, Ivory, 60 HZ, Fan, Single-Pole, Three-Way, Polycarbonate, 1.5A, Es, Wifi
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$62.15
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-30, Three-Pole, Four-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67
$91.97
Molded Case Circuit Breaker, Eg Breaker, 15 A, Fixed Thermal Magnetic Tripping Mechanism, Line and Load Lug Terminal, 347/600 V Ac, Eg-Frame Frame, 50/60 HZ, 5.5 In Overall Height, 2.99 In Overall Length, 3 In Overall Width, 3 LB
$1,018.09
P&S AF15TRW Disc Sub Af153trw
$28.46
This item is no longer available. Click to view alternate items.
E 1 Pole Breaker, 15 Amp, 65 Ka @ 277VAC, Ul/IEC
$467.23
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
$969.34
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-20, Three-Pole, Four-Wire, Santoprene Thermoplastic Elastomeric, 0.36 to 0.84 In, Ip67
$91.06
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
$724.25
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$454.73
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
$4.83
Eatonwi-Fi Smart Decorator Switch, Residential, Neutral Required, 120V, 60 HZ, 15A, 1/2HP, White, Light Almond, Ivory, Led, CFL, Inc, MLV, Elv, Three-Way, Single-Pole, Multi-Location, Es, Wifi
$50.13
Eaton Crouse-Hinds Series Clamped Ebmxb Circuit Breaker Enclosure, 15A Through 100A, Without Circuit Breaker, Copper-Free Aluminum, Size 1 Enclosure
$11,710.25
Cantex EZ25CN-HW 25 Cu. In. Heavy Wall New Work Residential Ceiling Box Is A Nail-On Heavy Duty Ceiling Box With Wire Clamps. It Is A Heavy Duty New Construction (New Work) Ceiling Box For Extreme Conditions. This Ez Box Heavy Wall Residential Ceiling Box Is Ideal For Applications Where A Stronger Ceiling Box May Be Exposed to The Elements.
$765.86
Per 100
Gardner Be GSW-15 Toggle DPDT 20a
$16.79
Fire Barrier Sealant, 10.1 Oz Cartridge, Latex Base, Light Yellow, Mild Odor, 1.4 Specific Gravity, >93 °C;200 °F Flash Point, 1.15 LB
$11.55
The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.
$16.02
Cantex EZ25CNG-HW 25 Cu. In. Heavy Wall New Work Residential Ceiling Box Is A Nail-On Heavy Duty Ceiling Box With Wire Clamps and A Ground Lug. It Is A Heavy Duty New Construction (New Work) Ceiling Box For Extreme Conditions. This Ez Box Heavy Wall Residential Ceiling Box Is Ideal For Applications Where A Stronger Ceiling Box May Be Exposed to The Elements.
$853.48
Eaton Arrow Hart Watertight Locking Receptacle, #18-10 Awg, 20A, Industrial, 250V, Back Wiring, Yellow, Steel, Single, Watertight, L15-20, Three-Pole, Four-Wire, Thermoplastic, 0.36 to 0.84 In, Ip67
$154.80
The EZ18SO-HW Is The Cantex 1-Gang Heavy Wall Electrical Switch and Outlet Ez Box For Renovation Projects (Old Work). This Heavy Duty Box With Winged Mounting Tabs Is Perfect For Residential and Light Commercial Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,073.95
20
Popularity
Default