Add More Items
View All Quick Selects
Below you can add an image for 'EX' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Operator Handle, Left Type; 1-Pole GFI Breaker Used On
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$164.61
Each
15562-7 Unused Space Hole Plug (X1PB1-HP)
$31.98
<P>Will Accommodate Commercially Available 15A or 20A Duplex Receptacles. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos. Nonmetallic Cover Has 1500 and 2600 Series Raceway Twistouts On All Four Sides. Two 1500WC Wire Clips Included. Side Wiring Recommended. Gray Finish. Note: Certified to Canadian Safety Standards. For Sale In Canada. When Ordering These Products, Add ''C'' Prefix to Part Number to Denote The Canadian Version, I.E ''C1546B''.</P>
Total Availability: In Stock
$2,954.82
Per 100
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
$38.26
Zonex Atex- and Iecex-Certified Exe Design Type 4X, 16X16X8, Brushed, SS 316
$3,812.86
2IN RT Angle Conduit Support HDG
Available now at Little Rock: In Stock
Little Rock Availability: In Stock
$1,101.55
The SCL6-L Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$501.20
00784231874738|0784231|784231874738|78423187473|87473|Exr Led El M6|EXRLEDELM6|Exr-Led-El-M6|Emergency Exit Sign|Acuity Brands Exr Led El M6|Acuity Brands EXRLEDELM6|Acuity Brands Exr-Led-El-M6|Lithonia Exr Led El M6|Lithonia EXRLEDELM6|Lithonia Exr-Led-El-M6|Lithonia Lighting Exr Led El M6|Lithonia Lighting EXRLEDELM6|Lithonia Lighting Exr-Led-El-M6|Lithonialighting Exr Led El M6|Lithonialighting EXRLEDELM6|Lithonialighting Exr-Led-El-M6|20332977
$27.89
$38.05
Operator Handle Type; 1/2/3-Pole GHB Breaker Used On
$114.50
Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA Housing Pack.
$16.50
Resource RFB® Series Duplex Device Plate Works With RFB and Rfbe Series Four and 6 Gang Floor Boxes. Accepts Standard 15 Amp and 20 Amp Duplex Receptacles.
$21.19
3/4 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
$2,905.81
Masonry Drill Bit, 1 CT Package Quantity
$1.37
The C1LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color Light Gray.
$1.73
Per Foot
Eaton House Panel, 400A, BR Type, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, 8 Spaces, Pon, FTL, Surface Mounting, 120/240V, Single-Phase
$6,933.17
Eaton House Panel, 300A, BR Type, Compact, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2150N, 8 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
$4,945.82
<P>May Be Used As A Cross, Tee or Elbow. Cover Has 1/2'' Trade Size Ko. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos to Enable Connection to Floor Outlet Boxes or Underfloor Duct Systems (Use Chase Nipple Not Included). Two 1500WC Wire Clips Included.</P>
$1,986.34
Linear Lensed High Bay Selectable, 24K and 36K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT Select, 0-10V Dimming Driver, Unit Pack
$247.69
2X6 Al Nipple
$8,929.62
20
Popularity
Default