F222503V - 22-18AWG Vinyl FML Discnt

Nsi

  • $62.22 (Per 100)
  • $0.62 (Each)

  • $62.22 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F222503V
Manufacturer
Nsi
Manufacturer's Part Number
F22-250-3V
Description
22-18AWG Vinyl FML Discnt
22-18 Awg Vinyl Insulated Female Disc .250X.032 Tab - 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381068941 / 00662381068941
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.62 (Each)
Carton
$0.62 (Each)
Standard Packaging
$62.22 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
F222503V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Insulation
Wire Size
22-18 AWG
Voltage Rating
300 V
Material, Color, and Finish
Color
Red
Descriptions
Description
22-18AWG VINYL FML DISCNT
Product Type
22-18 Fem Disc 100 PK .250 X .030 Tab
extra long description
NSI F22-250-3V 22-18 Fem Disc 100 P
Features
22-18 AWG Vinyl Insulated Female Disc .250X.032 Tab - 100 Per Pack
Long Description
22-18 AWG Vinyl Insulated Female Disc .250X.032 Tab - 100 Per Pack
Special Features
Vinyl Insulated Female Disconnect 22-18 AWG - 100 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
F22-250-3V
GTIN
00662381068941
UPC
662381068941
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.256
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Wire Termination
environmental conditions
75 C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat