Add More Items
View All Quick Selects
Below you can add an image for 'F8091VC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton S801+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Used With: 3PH Motors, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Total Availability: In Stock
Check local availability
Book Price
$13,497.34
Each
Weatherproof Device Outlet Box For Installing On All Types Of Siding. Installs Before or After Siding Is Up Vertically or Horizontally. Paintable. 19.4 Cu. In.
$15.66
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 80 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,232.04
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$92.46
Per 100 Feet
Blank Cover, Gray, 4.85 In Length, 4.85 In Width, 0.25 In Height, 0.25 LB/Ea
$2,129.49
Per 100
1G PVC FS Box W/ (1) 3/4" Hole
$1,441.32
1MTR LC/LC FBR JMPR Single
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17.08
FLNR080ID Is A Class RK5 Fuse With An Ampere Rating Of 80 and Knife-Blade-Style Construction.
$64.74
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
$2,220.80
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 1 Inch, Material PVC, Color Gray
$3,405.83
Syl FO96/741/Ho/Eco/22205 Fo96741ho
$15.67
3M 7000053179 3M™ Full Brim H-800 S
$30.37
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac, 700 VDC (Ul), 80A, 200 Kaic At 300 VDC, 50 Kaic At 300 VDC, Non Indicating, High Speed Fuse, Ferrule End X Ferrule End, Class Ar, White, Ceramic
$130.67
80CFM Fan/Light Finish Pack
$116.90
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
Hard Hat, White, 24 In Length, 21 In Width, 17.75 In Height, 14.7 Oz
This item is no longer available. Click to view alternate items.
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
Gel F9BX/827/Eco 97558 CFL Devices
$6.68
Exhaust Fan, 10 In Width, 10 In Depth, 9-1/8 In Height, 2.0 Sones Sound Level, 80 CFM Air Flow, Snap-In Bracket, 5 LB
$40.93
20
Popularity
Default