Add More Items
View All Quick Selects
Below you can add an image for 'F812M4I' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gel F84T12/CW 15PK 13764 Slim Lin
Total Availability: In Stock
Check local availability
Book Price
$14.61
Each
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.05 LB
$307.73
Per 100
Gel F84T12D/Ho-15PK 13767 Fluores
$26.02
Gel F84T12CW/Ho-15PK 13766 Fluore
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$15.65
100W, 84" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$14.20
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X12, Gray, Steel
$85.60
100W, 84" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4200K Color Temperature, 60 Cri
$11.62
Gel F18T12/CW/Ho 10204 Fluorescent
$27.63
12" R8 Flex Duct 25' Bag
$118.14
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
Cable/Conduit to Stud Attachment, CS812 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
$136.43
Screw-Cover Enclosure Type 1 With Knockouts, 12X12X8, Gray, Steel
$65.40
Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
$129.49
Ge, 60 WTT, 3400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 48 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
$24.04
60W, 48"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$13.71
30W, T12 Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 18000 Avg Rated Life At 3 HRS/Start
$5.48
21208-011212 Air Filter Merv 8 Wire Back PLTD.
$6.85
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 85 W, 5350 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 72.0 In Length, Rapid, -29 °C Operating Temperature, 1.35 LB/Ea
$20.41
85W, 72"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$14.94
Circuit Safe Polycarbonate Nema Enclosure Assembly With External-Hinge Opaque Cover, 8 Inches X 8 Inches X 4 Inches
$85.51
20
Popularity
Default