Add More Items
View All Quick Selects
Below you can add an image for 'FASP550PG CABLOFIL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Faz Ul 1077 Supplementary 1P 1A C Curve Single PKG
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$154.15
Each
Supplementary Protector 1P 3A C Curve
Total Availability: In Stock
$154.11
Supplementary Protector, C Curve, 10 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 50/60 HZ, 3.15 In Overall Height, 0.7 In Overall Width, 0.3 LB
$108.46
Supplementary Protector, C Curve, 5 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 50/60 HZ, 3.15 In Overall Height, 0.7 In Overall Width, 0.2 LB
Supplementary Protector 1P 5A C Curve
Supplementary Protector 1P 30A C Curve
$154.17
Faz Ul 1077 Supplementary 1P 15A C Curve Single PKG
Total Availability:
This item is no longer available. Click to view alternate items.
Supplementary Protector 1P 20A C Curve
Faz Ul 1077 Supplementary 1P 20A C Curve Single PK
Supplementary Protector 1P 20A D Curve
Faz Ul 1077 Supplementary 1P 6A D Curve Single PKG
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 5 Ka Nominal Current Discharge, 36 Ka Surge Current
$99.99
Supplementary Protector 1P 2A D Curve
$178.56
Faz Ul 1077 Supplementary 1P 15A D Curve Single PK
Faz Ul 1077 Supplementary 1P 10A D Curve Single PK
Flushmounting Kit, 5 X 0.2 X 0.05 In Size, Metal Material, 4.5 LB
Available now at Houston RDC: In Stock
Houston RDC Availability: In Stock
$70.92
SPD CHSP Service Entrance Surge Protection, Type 1, 36KA One Time Surge Current Rating
$436.23
Cablofil Wiremesh Cable Tray Concept Based Upon Performance, Safety and Economy; Three Qualities Which Make Cablofil Wiremesh Cable Tray System Preferred By Installers. Cablofil Adapts to The Most Complex Configurations, and Its Structure Gives Maximum Strength For Minimum Weight. The Ease Of Creating Fittings, Carried Out On Site, As Well As The Wide Range Of Unique and Universal Accessories Gives Complete Freedom In Routing Combined With Exceptionally Fast Installation.
$57.44
Fish Tape, 4.5MM, FTSP45-125NCT, 125FT Tri
$159.06
20
Popularity
Default