FB1TRSRN - Floor Box SG SGL Recp Ni

Legrand-Pass & Seymour

  • $135.97 (Each)
  • $135.97 (Each)

In-Stock: 0 available locally (Little Rock, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB1TRSRN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FB1-TR-SR-N
Description
Floor Box SG SGL Recp Ni
Tamper-Resistant Floor Box Assembly, Single Threaded Screw Plug. Includes 15A 125A Tamper-Resistant Single Receptacle. Nickel. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785007108774 / 0785007108774 / 00785007108774
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.97 (Each)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
FB1TRSRN - Small Image
 
FB1TRSRN - Large Image
Brochures
 
 
FB1TRSRN - Brochure
Other Links
 
 
FB1TRSRN - Other
 
FB1TRSRN - Other
 
FB1TRSRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Brass Nickel
Dimensions and Weight
Size
5.25"
Descriptions
Product Type
Floor Box SG Single Recpt Nickel
extra long description
P&S FB1TRSRN FLOOR BOX SG SINGLE RE
Description
FLOOR BOX SG SGL RECP NI
Features
Tamper-Resistant Floor Box Assembly, Single Threaded screw plug. Includes 15A 125A tamper-resistant single receptacle. Nickel. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Long Description
Tamper-Resistant Floor Box Assembly, Single Threaded screw plug. Includes 15A 125A tamper-resistant single receptacle. Nickel. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Tamper-resistant, for wood sub floors, scrub water compliant, swing brackets mounting option.
Additional Information
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
FB1-TR-SR-N
GTIN
00785007108774
UPC
785007108774
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box Assemblies
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
CULUS, Residential/Commercial
Mounting
FLOOR
Application
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat