FC70 - Bus Drop SGL U Eye .7-.85 Dia

Legrand-Pass & Seymour

  • $37.55 (Each)
  • $37.55 (Each)

  • $1,877.70 (Per 50)

  • $3,755.41 (Per 100)

In-Stock: 0 available locally (Yukon, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC70
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC70
Description
Bus Drop SGL U Eye .7-.85 Dia
Bus Drop Support Grip, Galvanized Steel, 0.700 to 0.850 In Cable/Cord Size, 8.5 In Mesh Length, 9 In (Bale) Eye Length, 0.09597 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007998740 / 0785007998740 / 00785007998740
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.55 (Each)
Carton
$37.55 (Each)
Standard Packaging
$1,877.70 (Per 50)
Stock Availability
Yukon
0 (Find nearest stock)
Oklahoma City
0
All Stores
664
Resources
Images
 
 
FC70 - Small Image
 
FC70 - Large Image
 
FC70 - Large Image
Specifications Sheets
 
 
FC70 - Specification Sheet
Brochures
 
 
FC70 - Brochure
Other Links
 
 
FC70 - Other
 
FC70 - Other
 
FC70 - Other
 
FC70 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Descriptions
Product Type
Bus Drop Support Grip
Special Features
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing. Bus Drop Grips are Woven of Galvanized Steel Wire. they are Offered With Either the Single Eye or Locking Bale Attachment;Various Types of Pulling, Support and Strain Relief Grips
Long Description
Bus Drop Support Grip, Galvanized Steel, 0.700 to 0.850 in Cable/Cord Size, 8.5 in Mesh Length, 9 in (Bale) Eye Length, 0.09597 lb
Features
Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850", Bale length - 9", Mesh length - 8.5", Break strength - 1,900 lbs.
Short Description
Bus Drop Support Grip, Galvanized Steel .700-1.000 DIA RANGE
extra long description
P&S FC70 BUS DROP SNG U EYE .7-.85
Description
BUS DROP SGL U EYE .7-.85 DIA
Construction
Support and Strain Relief Grips, Various Types of Pulling
Additional Information
Eye Length
9 in (Bale)
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 ct
Cable/Cord Size
0.700 to 0.850 in
for use with
Cable Support
Mesh Length
8.5 in
load
Approx. Break Strength: 1,900
Cable Size
Cable Dia. Range: 0.700-0.850; Bale Length: 9; Mesh Length: 8.5
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC70
sub brand
Pass & Seymour
GTIN
00785007998740
UPC
785007998740
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Bus Drop - Closed Mesh, Single Eye
Packaging
Weight
0.09597 lb
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
UL, CSA, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat