I70 - Strrel I-Grip 0.70-0.85" 8.50" Mesh

Eaton

  • $38.24 (Each)
  • $38.24 (Each)

  • $1,912.00 (Per 50)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I70
Manufacturer
Eaton
Manufacturer's Part Number
I70
Description
Strrel I-Grip 0.70-0.85" 8.50" Mesh
Eaton Strain Relief I-Grip, 0.70-0.85" Cord Diameter, 8.50" Mesh Length, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893650913 / 00040893650913
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.24 (Each)
Standard Packaging
$1,912.00 (Per 50)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
1
Resources
Images
 
 
I70 - Small Image
 
I70 - Large Image
Attachments
 
 
I70 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STRREL I-GRIP 0.70-0.85" 8.50" MESH
Product Type
Strrel I-Grip 0.70-0.85" 8.50" Mesh
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
extra long description
EWD I70 STrRel I-Grip 0.70-0.85" 8.
Long Description
Eaton strain relief I-Grip, 0.70-0.85" cord diameter, 8.50" mesh length, Galvanized Steel
Special Features
Strain relief grips
Additional Information
dimensions
10.5000 IN X 2.5000 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
GTIN
00040893650913
UPC
040893650913
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief I-Grip
Packaging
Weight per each
0.055
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat