Add More Items
View All Quick Selects
Below you can add an image for 'FDE322532' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 225 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Ready to ship from Phoenix: In Stock
Total Availability: In Stock
Phoenix Availability: Out Of Stock
Book Price
$2,786.11
Each
F32T8/835/Pro/Ec
Check local availability
$3.76
F32T8/SPX35/U6/2
$20.37
F32T8/SPX30/Eco2
$5.64
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 200 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 225 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$3,920.15
This item is no longer available. Click to view alternate items.
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Fixed Thermal and Magnetic Trips, Three-Pole, 200A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, 1A-1B Rear W/Right Pigtail, 24 VDC Rear W/ Left Pigtail
Gel F32T8SXLSPX50ECO 73096 Fluoresc
$9.54
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Mounting Kit, Snapping Onto Mounting Kit; Used On TA25DU32 Single Set Up Overload Relay
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$82.80
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
The I32 Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I32 Switches From The Existing Ac Ballast to Operate One Of The Existing Lamps For 90 Minutes In The Emergency Mode. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can. The I32 Can Be Used With Most 2'-4' T8 Thru T12 Lamps and 28W T5 Lamps, With An Initial Output Of Up to 500 Lumens For One Lamp, and Features Lamp Selector Leads
$134.49
Redefining The Rules Promotes Sustainability By Consuming Less Input Watts Than Standard Efficiency Electronic Ballasts;Maximum Lamp Life For Frequent On/Off Switching Applications;Reduces The Potential For Lamp Striation Typically Seen When Using Energy Saving Lamps Philips Advance Optanium High-Efficiency Electronic Ballasts Are Engineered to Optimize Lighting Performance and Maximize Energy Savings. These Ballasts Provide An Unparalleled Package Of Features and Benefits to Support The Wide Variety Of T8
$44.03
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 25 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Total Availability:
$1,092.02
P&S FS25 Disc No Replacement
$434.00
Per 100
Syl FO25/730/Eco/21937 FO25730ECO 3
$17.34
20
Popularity
Default