FF60MC - 60MIN SPST Timer

Intermatic

  • $32.92 (Each)
  • $32.92 (Each)

  • $197.52 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FF60MC
Manufacturer
Intermatic
Manufacturer's Part Number
FF60MC
Description
60MIN SPST Timer
Time Clock, 60 Min Time Setting Mode, 1 No Contact Form, 60 Min Time Setting, 277 V Ac, 7 A @ 125 V Ac (Tungsten);20 A @ 125 V Ac (Resistive);10 A @ 250/277 V Ac (Resistive), 1 Pole, Teeter Connection, Brushed Metal, +32 °F Operating Temperature, +104 °F Operating Temperature, 2.79 X 1.6 X 1.19 In Size, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275005600 / 00078275005600
Weight per unit
0.383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.92 (Each)
Standard Packaging
$197.52 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Images
 
 
FF60MC - Large Image
 
FF60MC - Large Image
 
FF60MC - Large Image
Specifications Sheets
 
 
FF60MC - Specification Sheet
Attachments
 
 
FF60MC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Current Rating
7 A @ 125 V ac (Tungsten);20 A @ 125 V ac (Resistive);10 A @ 250/277 V ac (Resistive)
Poles
1
amperage rating
15
connection
Teeter Type
Material, Color, and Finish
Color
Brushed Metal
Dimensions and Weight
Size
2.79 x 1.6 x 1.19 in;70.86 x 40.64 x 30.22 mm
Descriptions
Description
60MIN SPST TIMER
Product Type
Time Clock
Long Description
Time Clock, 60 min Time Setting Mode, 1 NO Contact Form, 60 min Time Setting, 277 V ac, 7 A @ 125 V ac (Tungsten);20 A @ 125 V ac (Resistive);10 A @ 250/277 V ac (Resistive), 1 Pole, Teeter Connection, Brushed Metal, +32 °F Operating Temperature, +104 °F Operating Temperature, 2.79 x 1.6 x 1.19 in Size, 0.38 lb
Features
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Short Description
Timer Controls:Mechanical Countdown Timers
extra long description
INT-MAT FF60MC Spring Wound Countdo
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th
Additional Information
Connection Type
Teeter
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+104 °F;+40 °C
Standards Met
CCSAUS Certified;UL Listed;UL Recognized;HVACR;NEC
Time Setting Mode
60 min
Contact Form
1 NO
Maximum Time Setting
60 min
Timing Range
60
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
FF60MC
GTIN
00078275005600
UPC
078275005600
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Commercial Spring Wound Auto-Off
Packaging
Weight
0.38 lb
Weight per each
0.383
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor;CFLS Lighting;Fans;Electric Motors;Heaters;HVACR;Bathroom Fans;Spas;Hot Tubs;Storage Closets;Garage Lights
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat