FHA1816 - 1-1/2 X 18" Fha Strap-16G-12 Holes

Peco Fasteners

  • $1.58 (Each)
  • $1.58 (Each)

  • $158.46 (Per 100)

In-Stock: 0 available locally (Rockwall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FHA1816
Manufacturer
Peco Fasteners
Manufacturer's Part Number
FHA-18-16
Description
1-1/2 X 18" Fha Strap-16G-12 Holes
1-1/2 X 18" Fha Strap - 16 Gauge - 12 Holes
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31151901 - Metal straps
UPC/GTIN
705591880528 / 00705591880528
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$1.58 (Each)
Standard Packaging
$158.46 (Per 100)
Stock Availability
Rockwall
0 (Find nearest stock)
DFW RDC
0
All Stores
4,235
Resources
Images
 
 
FHA1816 - Large Image
 
FHA1816 - Small Image
Attachments
 
 
FHA1816 - Specification Sheet
Other Links
 
 
FHA1816 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/2X18
Descriptions
Product Type
1-1/2X18 Fha Strap-12 Holes-16GA 88052
extra long description
PECO FHA-18-16 1-1/2X18 FHA STRAP-1
Long Description
1-1/2 X 18" FHA STRAP - 16 GAUGE - 12 HOLES
Description
1-1/2 X 18" FHA STRAP-16G-12 HOLES
Manufacturer Information
Manufacturers Part Number
FHA-18-16
Brand
Peco Fasteners, Inc.
GTIN
00705591880528
UPC
705591880528
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Packaging
Weight per each
0.39
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat