TRM12 - 250V 1/2A 1 1/2X13/32 Midgettd Fuse

Mersen

  • $16.58 (Each)
  • $16.58 (Each)

  • $165.80 (Per 10)

In-Stock: 0 available locally (West Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRM12
Manufacturer
Mersen
Manufacturer's Part Number
TRM1/2
Description
250V 1/2A 1 1/2X13/32 Midgettd Fuse
Fuse TRM - Midget - Time-Delay 250VAC 0.5A Ferrule Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001743116 / 00782001743116
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.58 (Each)
Standard Packaging
$165.80 (Per 10)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
TRM12 - Large Image
 
TRM12 - Large Image
 
TRM12 - Small Image
 
TRM12 - Large Image
 
TRM12 - Large Image
Attachments
 
 
TRM12 - Specification Sheet
Other Links
 
 
TRM12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.5
interrupt rating
10
Voltage Rating
250
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
250V 1/2A 1 1/2X13/32 MIDGETTD FUSE
Short Description
250V 1/2A 1 1/2x13/32 MIDTD
Features
Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200 rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Product Type
Fuse TRM - Midget - Time-Delay 250VAC 0.5A Ferrule
extra long description
Mersen TRM1/2 Fuse TRM - Midget - T
Long Description
Fuse TRM - Midget - Time-Delay 250VAC 0.5A Ferrule Tri-Onic®
Special Features
Numerous ratings for a wide variety of applications 250VAC rating in all sizes up to 30A Time-delay for circuits with high inrush currrent Can be used with UltraSafeTM fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions
Additional Information
AC Voltage Rating
250
class
Midget
Manufacturer Information
Manufacturers Part Number
TRM1/2
Brand
Mersen
GTIN
00782001743116
UPC
782001743116
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Small motors Small transformers Lighting circuits Control circuits
standard
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Jasper
10 View Store

M-Z

Location Stock Available
Sweetwater
7 View Store

* All prices subject to change.

Begin Live Chat