Add More Items
View All Quick Selects
Below you can add an image for 'FLUKE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail
Total Availability: In Stock
Check local availability
Book Price
$75.45
Each
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight
$191.76
Per 100 Feet
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$622.11
Per 100
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
$27.37
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim
$125.63
Peco Fasteners Anchor Kit - 10 X 1 Hex Head Combo Plastic Anchor Kit (100 Screws & Anchors)
$15.06
2 1/2IN Emt 30 Deg Elb
$5,392.72
For Your Largest or Most Open Spaces, A Radiant Registered 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
$2,104.74
2 1/2IN Emt 15 Deg El
$4,186.37
Honeywell Single Slot Dock W/ Out Power Cord
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
3 Lamp, 2'X4' Air Supply Parabolic, 18 Cell, Semi Specular Louver, Nema Premium T8 Unv Electronic Ballast
Total Availability:
$126.33
This item is no longer available. Click to view alternate items.
1-Gang Operating Type Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, Nema Rating: Nema 3R, For Use With Square Handle Tumbler or Toggle Switches
$115.30
Pushwire Splicing Connector, 2-Pole, 500/BG, Yl
$1.27
Peco Fasteners Super Yellow Anchor Kit - 10 X 1 Pan Head Combo Plastic Anchor Kit (100 Screws & Anchors)
$20.28
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Fluorescent Ballast, Programmed, 39 W, 277 V Ac, 0.73 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 KG/Ea
$81.36
Anchor Kit, 1 In Length, Hex Drive, 1.03 LB
Available now at Waco: In Stock
Waco Availability: In Stock
$22.18
2 1/2IN Emt 22 1/2 Deg El
20
Popularity
Default