Add More Items
View All Quick Selects
Below you can add an image for 'FM1STUZH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24grld464f1unvl840cd1u
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$214.80
Each
This item is no longer available. Click to view alternate items.
2X4 Led Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Driver
Total Availability: In Stock
$305.34
Grled Lensed Troffer, 120 to 277 V Ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 6400 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Led, 2'X4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
$247.98
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
$227.24
Led, 2'X4' Skyridge, Wavestream, 4800 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$306.06
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
$224.58
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Total Availability: Available from manufacturer.
Led Recessed Troffer, 2 X 4, 4800 Lumen, 4000K, 0 to 10V Driver
$265.04
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
24grld548aunvl835cd1u
$228.47
GR Series Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Dim Driver
Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Driver
$204.14
20
Popularity
Default