Search Results for "FM632114 DOTTIE"

1-20 of 885
FM11WRCCR - Metalux

FM 11 In. White Round Integrated Led Flush Mount Light With Selectable Color Temperature (3000K, 4000K, 5000K)

  • MFR Part #: FM11WRCCR
  • Total Availability: 7
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($51.09) ·
FM11WRCCR - Cooper Lighting Solutions

Total Availability: In Stock

WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

  • MFR Part #: WH32101
  • Total Availability: 4
  • Manufacturer: Dottie
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.40) ·
WH32101 - L.H. Dottie CO.

Total Availability: In Stock

FM632114 - LH Dottie

Machine Screw, Steel Material, 1-1/4 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Slotted Drive Type

  • MFR Part #: FM632114
  • Total Availability: 6,000
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($8.16) ·
FM632114 - L.H. Dottie CO.

Total Availability: In Stock

M611 - Brady®

M611 Label Printer

  • MFR Part #: M611
  • Total Availability: 2
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($869.55) ·
M611 - Brady Worldwide, Inc.

Total Availability: In Stock

FM11WR40R - Metalux

FM Led Dimming Flushmount, White, 3-3/16 In;80 MM Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 13.3 W Power Rating, 120 V Voltage Rating, 11 In;280 MM Width

  • MFR Part #: FM11WR40R
  • Total Availability: 1
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($77.10) ·
FM11WR40R - Cooper Lighting Solutions

Total Availability: In Stock

FMDD632114 - LH Dottie

Machine Screw, Steel Material, 1-1/4 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Square/Phillips Drive Type

  • MFR Part #: FMDD632114
  • Total Availability: 800
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.21) ·
FMDD632114 - L.H. Dottie CO.

Total Availability: In Stock

M611AMBTW - Brady®

Bradyprinter M611 Mobile Label Printer With Bluetooth and Wifi

  • MFR Part #: M611-AM-BT-W
  • Total Availability: 20
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($799.99) ·
M611AMBTW - Brady Worldwide, Inc.

Total Availability: In Stock

FM632112 - LH Dottie

Machine Screw, Steel, Flat Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB

  • MFR Part #: FM632112
  • Total Availability: 10,300
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.13) ·
FM632112 - L.H. Dottie CO.

Total Availability: In Stock

FMV11LCYUNV176 - Eaton

Eaton Crouse-Hinds Series Champ FMV Led Floodlight, Cool White, Non-Dimmable Driver, 3/4" Entry, 250-400W, 50/60 HZ, Led, Heat and Impact Resistant Glass Lens, 11000 LM, 112 LM/W, Die Cast Aluminum, Yoke, 7X6, PF > 0.90, 100-277 Vac, 108-250 VDC, 99W

  • MFR Part #: FMV11LCY/UNV1 76
  • Tyler Availability: 7
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,709.32) ·
FMV11LCYUNV176 - Crouse-Hinds

Available now at Tyler: In Stock

Total Availability: In Stock

MLTC4HLP316 - Panduit

The MLTC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Any Part Of The Tie Body. The Nylon 11 Coating Provides Additional Edge Protection and Prevents Corrosion Between Dissimilar Metals. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Low-Smoke Nylon to Promote Worker Safety and Reliability In Corrosive Environments.

  • MFR Part #: MLTC4H-LP316
  • Total Availability: 3,349
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($175.68) ·
MLTC4HLP316 - Panduit Corporation

Total Availability: In Stock

FML4W48AL06SEF84 - Lithonia Lighting

The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, While The Option to Adjust Lumens Grants The Perfect Amount Of Light to Any Room. This Is Capped Off With Standard 0-10V Dimming.

  • MFR Part #: FML4W 48 ALO6 SEF 840 MVOLT
  • Total Availability: 51
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($306.90) ·
FML4W48AL06SEF84 - Lithonia Lighting - Acuity

Total Availability: In Stock

FMDD632112 - LH Dottie

Machine Screw, Steel, Flat Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Square/Phillips Drive, 0.49 LB

  • MFR Part #: FMDD632112
  • Total Availability: 2,000
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.05) ·
FMDD632112 - L.H. Dottie CO.

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50-C
  • Total Availability: 64,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.01) · 1,000 ($110.10) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50-C
  • Total Availability: 29,500
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.75) · 1,000 ($107.50) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

A88116RT - Nvent Hoffman

Wiring Trough Nema Type 3R, 8.00X8.00X116.00, Gray, Steel

  • MFR Part #: A88116RT
  • Total Availability: 9
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($688.03) ·
A88116RT - Hoffman Enclosures, Inc.

Total Availability: In Stock

MLT4HLP316 - Panduit

The MLT4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.

  • MFR Part #: MLT4H-LP316
  • Total Availability: 5,250
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 2,000 ($4,093.70) · 50 ($102.34) ·
MLT4HLP316 - Panduit Corporation

Total Availability: In Stock

FMVA11LCYUNV176 - Eaton

Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Alum, Yoke Mount, 100-277 Vac, 108-250 VDC, 84W, 7X6 Optics

  • MFR Part #: FMVA11LCY-UNV1-76
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($6,502.54) ·
FMVA11LCYUNV176 - Crouse-Hinds

Total Availability: In Stock

3TA632LK - Eaton

Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 630 A, #2 Awg-500 Kcmil Cu/Al, Frame J-K, Series G, Three-Terminal

  • MFR Part #: 3TA632LK
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($196.44) ·
3TA632LK - Eaton Corp

Total Availability: In Stock

MLT4SCP316 - Panduit®

The MLT4S-CP316 Self Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4S-CP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.

  • MFR Part #: MLT4S-CP316
  • Available from manufacturer.
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($240.17) ·
MLT4SCP316 - Panduit Corporation

Total Availability: Available from manufacturer.

FML4W485000LM840 - Lithonia Lighting

The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, Which Means Less Maintenance Upon Installation. This Is Capped Off With Standard 0-10V Dimming.

  • MFR Part #: FML4W 48 5000LM 840 ZT MVOLT
  • Total Availability: 10
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($179.20) ·
FML4W485000LM840 - Lithonia Lighting - Acuity

Total Availability: In Stock

FM11WRCCR - Metalux

FM 11 In. White Round Integrated Led Flush Mount Light With Selectable Color Temperature (3000K, 4000K, 5000K)

MFR Part #:
FM11WRCCR
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($51.09)
WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

MFR Part #:
WH32101
Manufacturer:
Dottie
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($91.40)
FM632114 - LH Dottie

Machine Screw, Steel Material, 1-1/4 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Slotted Drive Type

MFR Part #:
FM632114
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
6,000 Each
Pkg Sizes:
100 Each ($8.16)
M611 - Brady®

M611 Label Printer

MFR Part #:
M611
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($869.55)
FM11WR40R - Metalux

FM Led Dimming Flushmount, White, 3-3/16 In;80 MM Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 13.3 W Power Rating, 120 V Voltage Rating, 11 In;280 MM Width

MFR Part #:
FM11WR40R
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($77.10)
FMDD632114 - LH Dottie

Machine Screw, Steel Material, 1-1/4 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Square/Phillips Drive Type

MFR Part #:
FMDD632114
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
800 Each
Pkg Sizes:
100 Each ($14.21)
M611AMBTW - Brady®

Bradyprinter M611 Mobile Label Printer With Bluetooth and Wifi

MFR Part #:
M611-AM-BT-W
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($799.99)
FM632112 - LH Dottie

Machine Screw, Steel, Flat Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB

MFR Part #:
FM632112
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
10,300 Each
Pkg Sizes:
100 Each ($11.13)
FMV11LCYUNV176 - Eaton

Eaton Crouse-Hinds Series Champ FMV Led Floodlight, Cool White, Non-Dimmable Driver, 3/4" Entry, 250-400W, 50/60 HZ, Led, Heat and Impact Resistant Glass Lens, 11000 LM, 112 LM/W, Die Cast Aluminum, Yoke, 7X6, PF > 0.90, 100-277 Vac, 108-250 VDC, 99W

MFR Part #:
FMV11LCY/UNV1 76
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($3,709.32)
MLTC4HLP316 - Panduit

The MLTC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Any Part Of The Tie Body. The Nylon 11 Coating Provides Additional Edge Protection and Prevents Corrosion Between Dissimilar Metals. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Low-Smoke Nylon to Promote Worker Safety and Reliability In Corrosive Environments.

MFR Part #:
MLTC4H-LP316
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
3,349 Each
Pkg Sizes:
50 Each ($175.68)
FML4W48AL06SEF84 - Lithonia Lighting

The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, While The Option to Adjust Lumens Grants The Perfect Amount Of Light to Any Room. This Is Capped Off With Standard 0-10V Dimming.

MFR Part #:
FML4W 48 ALO6 SEF 840 MVOLT
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
51 Each
Pkg Sizes:
1 Each ($306.90)
FMDD632112 - LH Dottie

Machine Screw, Steel, Flat Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Square/Phillips Drive, 0.49 LB

MFR Part #:
FMDD632112
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
2,000 Each
Pkg Sizes:
100 Each ($22.05)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
64,000 Each
Pkg Sizes:
100 Each ($11.01)
1,000 Each ($110.10)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
29,500 Each
Pkg Sizes:
100 Each ($10.75)
1,000 Each ($107.50)
A88116RT - Nvent Hoffman

Wiring Trough Nema Type 3R, 8.00X8.00X116.00, Gray, Steel

MFR Part #:
A88116RT
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($688.03)
MLT4HLP316 - Panduit

The MLT4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.

MFR Part #:
MLT4H-LP316
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
5,250 Each
Pkg Sizes:
2,000 Each ($4,093.70)
50 Each ($102.34)
FMVA11LCYUNV176 - Eaton

Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Alum, Yoke Mount, 100-277 Vac, 108-250 VDC, 84W, 7X6 Optics

MFR Part #:
FMVA11LCY-UNV1-76
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($6,502.54)
3TA632LK - Eaton

Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 630 A, #2 Awg-500 Kcmil Cu/Al, Frame J-K, Series G, Three-Terminal

MFR Part #:
3TA632LK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($196.44)
MLT4SCP316 - Panduit®

The MLT4S-CP316 Self Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4S-CP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.

MFR Part #:
MLT4S-CP316
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($240.17)
FML4W485000LM840 - Lithonia Lighting

The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, Which Means Less Maintenance Upon Installation. This Is Capped Off With Standard 0-10V Dimming.

MFR Part #:
FML4W 48 5000LM 840 ZT MVOLT
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($179.20)

Begin Live Chat