Add More Items
View All Quick Selects
Below you can add an image for 'FMLWL 24 830' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Low-Profile 2-FT. Long FMLWL Led Wraparound By Lithonia Lighting® Provides Efficient and Economical Ambient Lighting In Surface-Mount Applications With Full Dimensions Of 24.5-In X 5.5-In X 2.6-In. It Is Ideal For Many Applications Including Corridors, Kitchens, Breakrooms, Utility Work Areas and Stairways.
Total Availability: In Stock
Check local availability
Book Price
$90.96
Each
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, Which Means Less Maintenance Upon Installation. This Is Capped Off With Standard 0-10V Dimming.
$179.20
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, While The Option to Adjust Lumens Grants The Perfect Amount Of Light to Any Room. This Is Capped Off With Standard 0-10V Dimming.
$306.90
Led, 2'X4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
$247.98
Led Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 H Average Life, Lamp Included, Non Dimmable, 60 HZ, Gloss, 2380 LM Brightness (Lumens), 47-2/5 In Length, 5-1/2 In Width, 2-3/5 In Height, 5 LB
$98.45
24grld548aunvl835cd1u
$228.47
GR Series Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Dim Driver
Algo 8301 Paging Adapter
$526.67
Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Driver
$204.14
Led, 2'X4' Skyridge, Wavestream, 4800 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$306.06
Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Non-Metallic Cable Clamps (C-5), For Non-Metallic Sheathed Cable
$338.18
Per 100
This item is no longer available. Click to view alternate items.
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
$227.24
00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24grld464f1unvl840cd1u
$214.80
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
Total Availability:
Total Availability: Out of Stock
$224.58
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Total Availability: Available from manufacturer.
Rab X34-16L-830/120 X34 Flood 15W 1
$51.58
20
Popularity
Default