Add More Items
View All Quick Selects
Below you can add an image for 'FPBTCBK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Resource RFB® Series Duplex Device Plate Works With RFB and Rfbe Series Four and 6 Gang Floor Boxes. Accepts Standard 15 Amp and 20 Amp Duplex Receptacles.
Total Availability: In Stock
Check local availability
Book Price
$21.19
Each
Mini-Change® Field Attachable, Female Connector, 5 Pole, Cable Range: 5.08-11.43MM Outside Diameter With Internal Threads
$22.74
48" 21W Sign Hero 4K/5K/65K 360 Deg DBL/SNGL Clear
$64.01
18/4 FPL Unshielded Red
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$411.01
Per 1,000 Feet
THQL 2 Pole 120/240V 10K Ic 50 Amp
$116.34
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 15A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$346.74
Octagon Box, Ivory, 21.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 64 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$697.84
Per 100
Thermoplastic PVC Jacket Non-Metallic 1" CNP Orange 100 FT Carton
$1,084.16
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 125V, Back, Yellow, Black, Ultra Grip, Nylon, L5-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
$27.26
*Delisted* Vapor1b040unvd85048ecgr
$130.00
#4 Use Alum. Direct Bury
$596.63
Gel F17T8/SPX41/Eco 45749 Fluoresce
$6.62
Eaton, Eaton, End Cover, Gray, Used With: XBQT25, Xbqt25pe
$2.41
4SQ 2-1/8"DP 2G Adj Mud Ring
$3,901.04
2 1/2X10 Galvanized Nipple
$4,595.57
Supplementary Protector, C Curve, 10 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 50/60 HZ, 3.15 In Overall Height, 0.7 In Overall Width, 0.3 LB
$108.46
3/4X4-1/2 RGD Nip
$399.90
Pancake Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.136 LB/Ea
$646.41
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 1500 FT Length, 10.5 LB/100
$250.94
Per 100 Feet
20
Popularity
Default