FPBTCBK - Floorport Flanged Blank Top BK

Wiremold

  • $150.11 (Each)
  • $150.11 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FPBTCBK
Manufacturer
Wiremold
Manufacturer's Part Number
FPBTCBK
Description
Floorport Flanged Blank Top BK
Floorport Service Fittings For Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems Provide Flexibility In Recessed and Furniture Feed Applications. The Enhanced Design Also Increases The Ease Of Use and Color Options While Continuing to Exceed Ul Scrub Water Requirements. These Covers Are Ideal For Use In A Wide Variety Of Applications Including Educational Facilities, Airports, and Commercial and Institutional Office Buildings. The Covers Are Ul Listed to U.S. and Canadi
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786776152012 / 0786776152012 / 00786776152012
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.11 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
FPBTCBK - Large Image
 
FPBTCBK - Small Image
Attachments
 
 
FPBTCBK - Specification Sheet
Brochures
 
 
FPBTCBK - Brochure
Other Links
 
 
FPBTCBK - Other
 
FPBTCBK - Other
 
FPBTCBK - Other
 
FPBTCBK - Other
 
FPBTCBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Cover Material
Die-Cast Aluminum
Finish
Powder Coat
Descriptions
Product Type
Floorport Flanged Blank Top BK
Description
FLOORPORT FLANGED BLANK TOP BK
extra long description
WM FPBTCBK FLOORPORT FLANGED BLANK
Long Description
FloorPort Service Fittings for Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems provide flexibility in recessed and furniture feed applications. The enhanced design also increases the ease of use and color options while continuing to exceed UL scrub water requirements. These covers are ideal for use in a wide variety of applications including educational facilities, airports, and commercial and institutional office buildings. The covers are UL Listed to U.S. and Canadi
Special Features
Full sized self-closing recessed handle. Furniture feed options. TopGuard Protection. All metal construction.
Additional Information
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
FPBTCBK
GTIN
00786776152012
UPC
786776152012
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Box. File E2961 Guide QCIT/QCIT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat