Add More Items
View All Quick Selects
Below you can add an image for 'FS14' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 10 FT; Rung Size: 3 In; Base Size: 28-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 12.600 Cu-FT; Approx. Spread: 64-11/16 In
Springfield Availability: Out Of Stock
Total Availability: In Stock
Book Price
$398.97
Each
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 12 FT; Rung Size: 3 In; Base Size: 31-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 16.700 Cu-FT; Approx. Spread: 76-1/8 In
$508.71
Louisville Ladder, Fiberglass Material, 375 LB Load Rating, 52-3/4 In Base Spread, 25-9/16 In Base Width, 91.475 In (Open Height);97.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 7 Steps, 29 LB
$312.65
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 6 FT; Rung Size: 3 In; Base Size: 22-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 6.100 Cu-FT; Approx. Spread: 40-6/8 In
$236.67
12' Fiberglass Stepladder
$526.74
6' Fiberglass Stepladder
Total Availability: Out of Stock
$224.07
8' Fiberglass Stepladder
$306.90
10' Fiberglass Stepladder
$430.15
1/4 Spring Nut
$300.00
Per 100
20
Popularity
Default