FW8 - #8 Sae Flat Washer

LH Dottie

  • $6.05 (Per 100)
  • $0.06 (Each)

  • $6.05 (Per 100)

In-Stock: 1,700 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FW8
Manufacturer
LH Dottie
Manufacturer's Part Number
FW8
Description
#8 Sae Flat Washer
Flat Washer, Steel Material, Zinc Plated Finish, 3/64 In. Thickness, 7/16 In. Outside Diameter, 3/16 In. Inside Diameter, Fits Bolt Size #8
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002310655 / 00781002310655
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$6.05 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,700
Resources
Images
 
 
FW8 - Small Image
 
FW8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
3/64
Descriptions
extra long description
DOTTIE FW8 #8 Flat Washers Zinc Pla
Product Type
#8 Flat Washers Zinc Plated
Description
#8 SAE FLAT WASHER
Long Description
Flat Washer, Steel material, Zinc Plated Finish, 3/64 in. thickness, 7/16 in. outside diameter, 3/16 in. inside diameter, fits bolt size #8
Special Features
Invincibox up to 1/2 IN;Steel - general use
Additional Information
Inside Diameter
3/16
outside diameter
7/16
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002310655
UPC
781002310655
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,700

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
700 View Store
Odessa
400 View Store

M-Z

Location Stock Available
Midland
300 View Store

* All prices subject to change.

Begin Live Chat